Shop All Jobber Length Drill Bits
Cle-Line
118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC 20.00mm
Mfr # C22933
Zoro # G4952267
product price: $41.19
/ea
$41.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Drill Bit Size 20.00 mm
- Drill Bit Point Angle 118 Degrees
- Drill Bit Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cle-Line
- MFR # C22933
- Zoro # G4952267
- UPC # 697334229339
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 20.00 mm |
Shank Dia. | 20 mm |
Overall Length | 205.00mm |
Flute Length | 140.00mm |
Maximum Drilling Depth | 4 1/8 in |
Depth:Dia. Ratio | 4xD |
Depth x Dia. Ratio | 4xD |
Shank Length | 65mm |
Drill Point Length | 0.2366mm |
Drill Diameter Tolerance | +0.0000 in/-0.0012 in |
Drill Length Class | Jobber Length |
Description
Jobber Length Drill Bit, Drill Bit Size 20.00 mm, Drill Bit Point Angle 118 Degrees , High Speed Steel, Black Oxide, Decimal Equivalent 0.7874, Metric, Drill Bit Point Type Conventional Point, Non-Coolant Through, Number of Coolant Holes 0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M12 Cable Stripper Kit with 17 Cu THHN / XHHW Bushings (2435CU-21S)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC 8.80mm (45329)
- INSIZE Inside Spring Caliper, 0 to 10.63" Range (7261-250)
- CLE-LINE 135° Heavy-Duty Cobalt Jobber Length Drill Cle-Line 1802 Straw HSS-CO RHS/RHC 6.80mm (C18958)
- CLE-LINE Cobalt Hex Shank Jobber Drill (C20518)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1801 Steam Oxide HSS RHS/RHC 27/64 (C23148)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC #42 (C18095)
- CLE-LINE Cobalt Hex Shank Jobber Drill (C20510)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Force 1602 Steam Oxide HSS RHS/RHC 1/2 (C68257)
- CLE-LINE 135° Heavy-Duty TiN-Tipped Cobalt Jobber Length Drill Cle-Line 1501-TT TiN Tipped HSS-CO RHS/RHC 1/8 (C66005)
- COBRA CARBIDE Jobber Length Drills - Uncoated, Drill Bit Size: 21/32" (31046)
- Cle-Line Drill Bits