Shop All Jobber Length Drill Bits
Cle-Line
118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC 15.25mm
Mfr # C22919
Zoro # G4952416
$18.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Drill Bit Size 15.25 mm
- Drill Bit Point Angle 118 Degrees
- Drill Bit Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cle-Line
- MFR # C22919
- Zoro # G4952416
- UPC # 697334229193
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 15.25 mm |
Shank Dia. | 15.2 mm |
Overall Length | 178.00mm |
Flute Length | 120.00mm |
Maximum Drilling Depth | 3 17/32 in |
Depth:Dia. Ratio | 4xD |
Depth x Dia. Ratio | 4xD |
Shank Length | 58mm |
Drill Length Class | Jobber Length |
Drill Point Length | 0.1804mm |
Drill Diameter Tolerance | +0.0000 in/-0.0012 in |
Description
Jobber Length Drill Bit, Drill Bit Size 15.25 mm, Drill Bit Point Angle 118 Degrees , High Speed Steel, Black Oxide, Decimal Equivalent 0.6004, Metric, Drill Bit Point Type Conventional Point, Non-Coolant Through, Number of Coolant Holes 0
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKLIND Metric Plain Hex Key, 1.5 mm Tip Size, 3 1/32 in Long, 17/32 in Short, 10 PK (16603)
- S&G TOOL AID $WIRE STRIPPER (SG19000)
- STEELMAN T20 x 3" Star Tip Screwdriver with Fluted Handle (31012)
- NUPLA Pike Pole, Fiberglass Handle, 8 ft. L (6895550)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC #38 (C18091)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1898 Bright HSS RHS/RHC Let-R (C22986)
- CLE-LINE 135° Heavy-Duty TiN-Tipped Jobber Length Drill Cle-Line 1500-TT TiN Tipped HSS RHS/RHC #5 (C97359)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC #57 (C22648)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC 5/64 (C22659)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1801 Steam Oxide HSS RHS/RHC Let-O (C23113)
- DRILLCO Jobber Length Drill, Heavy Duty, Series 480, Imperial, 10 Drill Size Wire, 01935 In Drill Size (480A010)
- Cle-Line Drill Bits