Shop All Jobber Length Drill Bits
Cle-Line
118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC 1/32
Mfr # C22643
Zoro # G3776945
original price:
$1.15
13% off
new price: $0.99
/ea
$0.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Shank Type Straight
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cle-Line
- MFR # C22643
- Zoro # G3776945
- UPC # 697334226437
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 1/32 in |
Shank Dia. | 1/64 in |
Overall Length | 1-3/8 in |
Flute Length | 1/2 in |
Maximum Drilling Depth | 3/8 in |
Depth x Dia. Ratio | 4xD |
Depth:Dia. Ratio | 4xD |
Shank Size | 0.0312 |
Shank Length | 7/8 in |
Diameter | 0.03125 |
Drill Point Length | 0.0094 in |
Drill Diameter Tolerance | +0.0000 in/-0.0005 in |
Drill Length Class | Jobber Length |
Description
Jobber Length Drill Bit, Drill Bit Size 1/32 in, Drill Bit Point Angle 118 Degrees , High Speed Steel, Black Oxide, Decimal Equivalent 0.0313, Fractional Inch, Drill Bit Point Type Conventional Point, Non-Coolant Through, Number of Coolant Holes 0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DE-STA-CO Latch Clamp, Vertical, 500 Lbs, 1.91 In (324)
- LINK HANDLES Brick Hammer Handle, 12", Contractor (65782GRA)
- BOSCH Hammer Drill Bit, 36" L, 1" Shank Size (HCFC5053)
- RIDGID Male Coupling, 5/8 In (A-6582)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC 13/64 (C22708)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC 5/64 (C22659)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC 5/32 (C22689)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1801 Steam Oxide HSS RHS/RHC #26 (C23188)
- CLE-LINE 135° Heavy-Duty Cobalt Jobber Length Drill Cle-Line 1802 Straw HSS-CO RHS/RHC 4.20mm (C18932)
- CLE-LINE 118° Heavy-Duty Cobalt Hex Shank Jobber Length Drill Cle-Line 1804 Straw HSS-CO RHS/RHC 3/8 (C10620)
- CENTURY DRILL & TOOL Brite Drill Bit, 2Pk, 1/16 in. (22304)
- Cle-Line Drill Bits