Shop All Jobber Length Drill Bits
Cle-Line
118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC 12.80mm
Mfr # C22909
Zoro # G4952501
product price: $12.75
/ea
$12.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Drill Bit Size 12.80 mm
- Drill Bit Point Angle 118 Degrees
- Drill Bit Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cle-Line
- MFR # C22909
- Zoro # G4952501
- UPC # 697334229094
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 12.80 mm |
Shank Dia. | 12.8 mm |
Overall Length | 151.00 mm |
Flute Length | 101.00mm |
Maximum Drilling Depth | 2 31/32 in |
Depth:Dia. Ratio | 4xD |
Depth x Dia. Ratio | 4xD |
Shank Length | 50.00 mm |
Drill Diameter Tolerance | +0.0000 in/-0.0012 in |
Drill Length Class | Jobber Length |
Description
Black Jobber Drill,118 deg. Pt,12.8mm, Drill Bit Size 12.80 mm, Drill Bit Point Angle 118 Degrees , High Speed Steel, Black Oxide, Decimal Equivalent 0.5039, Metric, Drill Bit Point Type Conventional Point, Non-Coolant Through, Number of Coolant Holes 0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICRO 100 Carb End Mill, 1/16 In, 4FL, CC, AlTiN Coat (GEM-062-4X)
- SUPERIOR STEEL 3PCS Set 1/4" 3/8" 1/2" Square Socket Adapter - 1/4" Hex Shank - Power Extension Bit Set (BA35)
- KO-KEN Socket 12mm 12 Point 80mm Thin walled 3/8 Sq. Drive (13306M-12)
- BONDHUS 7/16In Ball End Screwdriver Hex 7/16" (10615)
- CLE-LINE Jobber Length Drill Bit, Drill Bit Size 13/64 in, Drill Bit Point Angle 135 Degrees, Black & Gold (C18009)
- CLE-LINE Cobalt Hex Shank Jobber Drill (C20517)
- CLE-LINE 135° Heavy-Duty TiN-Tipped Jobber Length Drill Cle-Line 1500-TT TiN Tipped HSS RHS/RHC Let-O (C97343)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1801 Steam Oxide HSS RHS/RHC #27 (C23187)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC 3/16 (C18008)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC 7.50mm (C74014)
- CHICAGO-LATROBE 135° Deep Hole Parabolic Jobber Length Drill Chicago-Latrobe 150DH-TN TiN HSS RHS/RHC 7/64 (54086)
- Cle-Line Drill Bits