Shop All Masonry Drill Bits
Cle-Line
118° Fast Helix-Carbide Tipped Masonry Drill Cle-Line 1889 Bright HSS RHS/RHC 5/16x12IN
Mfr # C23274
Zoro # G2841382
Sold in multiples of 2 for $17.58
$17.58
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 5/16 in
- Shank Type Reduced
- Drill Bit Point Angle 118 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cle-Line
- MFR # C23274
- Zoro # G2841382
- UPC # 697334232742
- Country of Origin France
- Category Masonry Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 5/16 in |
Shank Dia. | 15/64" |
Overall Length | 12 in |
Flute Length | 10 7/16 in |
Maximum Drilling Depth | 8 25/32 in |
Depth x Dia. Ratio | 4xD |
Depth:Dia. Ratio | 4xD |
Shank Length | 1 9/16 in |
Drill Diameter Tolerance | +0.0000"/-0.0010" |
Shank Diameter | 15/64 in |
Description
Rebar Cutter Drill Bit, 5/16 in Drill Bit Size, Carbide Tipped, 12 in Overall Length, Straight, 8 25/32 in Maximum Drilling Depth, 15/64 in Shank Diameter, 1 9/16 in Shank Length, Regular Spiral
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Pipe Threading Die Head w/ Dies (DCE700114)
- BON TOOL Bon 22-854 Groover Saw Cut 6 X 6 2" Deep Comfort Grip Handle (22-854)
- HOUGEN #3 Morse Taper Arbor (10816)
- CABLE PREP 5 in Cable Stripper 1/4 in (CPT-1100)
- CLE-LINE 118° Fast Helix-Carbide Tipped Masonry Drill Cle-Line 1889 Bright HSS RHS/RHC 1/2x4.5IN (C23278)
- DIABLO SDS-Plus 2-Cutter Carbide-Tipped Hammer (DMAST1020)
- EAGLE TOOL US Flexible Drill Bit, 1/2in.Dia.x36in.L (EM50036)
- DIABLO 3/16"x4"x6" SDS-Plus 4-Cutter Full Carbide Head Hammer Bit 25-Pk (DMAPL4040-P25)
- DIABLO SDS-Plus Core Bit Extensions Attach To T (DMAPLCC1930)
- MILWAUKEE TOOL 1-1/8 in. x 12 in. SDS-Plus Rebar Cutter (48-20-6731)
- BOSCH Rebar Cutter Masonry Drill Bit 7/8" x 12"L, Straight (RCSS2144)
- Cle-Line Drill Bits