Shop All Masonry Drill Bits
Cle-Line
118° Fast Helix-Carbide Tipped Masonry Drill Cle-Line 1889 Bright HSS RHS/RHC 3/8x12IN
Mfr # C23276
Zoro # G2841419
$9.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 3/8 in
- Shank Type Reduced
- Drill Bit Point Angle 118 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cle-Line
- MFR # C23276
- Zoro # G2841419
- UPC # 697334232766
- Country of Origin France
- Category Masonry Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 3/8 in |
Shank Dia. | 5/16" |
Overall Length | 12 in |
Flute Length | 10 7/16 in |
Maximum Drilling Depth | 8 25/32 in |
Depth x Dia. Ratio | 4xD |
Depth:Dia. Ratio | 4xD |
Shank Length | 1 9/16 in |
Drill Diameter Tolerance | +0.0000"/-0.0010" |
Shank Diameter | 5/16 in |
Description
Rebar Cutter Drill Bit, 3/8 in Drill Bit Size, Carbide Tipped, 12 in Overall Length, Straight, 8 25/32 in Maximum Drilling Depth, 5/16 in Shank Diameter, 1 9/16 in Shank Length, Regular Spiral
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARNER Taping Knife, Blue Steel, 12" (752)
- MSA SAFETY HandsOff Chisel Grip (10040018)
- PROTO 1" Drive, 2 1/4 in Groove dia, 2.46 Hub dia SAE Socket (JRR10036)
- REGAL CUTTING TOOLS M33 x 3.5 D9 4 Flt. Taper Metric Hand Tap (027826AS)
- CLE-LINE 118° Fast Helix-Carbide Tipped Masonry Drill Cle-Line 1889 Bright HSS RHS/RHC 1/2x4.5IN (C23278)
- DIABLO SDS-Plus Core Bit Extensions Attach To T (DMAPLCC1910)
- DRILLCO 5/8 X 13 SDS-MAX Masonry Drill (174F14013)
- DIABLO 5/8"x8"x13" SDS-Max 4-Cutter Full Carbide Head Hammer Bit (DMAMX1090)
- MILWAUKEE TOOL 5/32 in. x 4 in. x 6 in. 4-Cutter MX4 SDS-Plus Rotary Hammer Drill Bit (48-20-7308)
- RELTON Straight-Shank Multi-Purpose Bit 3/16" X 3" Groo-V Tip Bit (GRT- 3- 3)
- RELTON Straight-Shank Masonry Bit 1/4" X 24" Ram Tip Bit (RT- 4-24)
- Cle-Line Drill Bits