Shop All Masonry Drill Bits
Cle-Line
118° Fast Helix-Carbide Tipped Masonry Drill Cle-Line 1889 Bright HSS RHS/RHC 3/4x6IN
Mfr # C23283
Zoro # G1207983
product price: $10.69
/ea
$10.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Shape Reduced
- Drilling Length 4 3/8 in
- Overall Length 6"
- For Use With Rotary Drill
- Cutter Heads Carbide Tipped
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cle-Line
- MFR # C23283
- Zoro # G1207983
- UPC # 697334232834
- Country of Origin France
- Category Masonry Drill Bits
Dimensions
Drilling Length | 4 3/8 in |
Overall Length | 6" |
Details
Item | Tct Msnry Hi-Helix Usable Ln 4-3/4 Shk 1 |
Shank Shape | Reduced |
For Use With | Rotary Drill |
Cutter Heads | Carbide Tipped |
Application | For Concrete and Masonry Drilling |
Description
Tct Msnry Hi-Helix Usable Ln 4-3/4 Shk 1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESSEY Hold Down Table Clamp, 8", 1650 lb. (BS4N)
- HHIP 6"/150mm Yellow LCD Digital Electronic Caliper (4100-3436)
- IRWIN HSS Step Drill Bit 1 Size, 7/8 In w/Steps (UNIBIT 11)
- WESTWARD 6" L x Metal Cutting Reciprocating Saw Blade (24A574)
- CLE-LINE 118° Multi-Purpose Carbide-Tipped Masonry Drill Cle-Line 1838 Bright HSS RHS/RHC 5/16 (C22214)
- CLE-LINE 118° Carbide-Tipped Masonry Drill Cle-Line 1818 Sand Blasted HSS RHS/RHC 1/2x6IN (C20944)
- CLE-LINE 118° Multi-Purpose Carbide-Tipped Masonry Drill Cle-Line 1838 Bright HSS RHS/RHC 1/2 (C22216)
- CLE-LINE 118° Carbide-Tipped Masonry Drill Cle-Line 1818 Sand Blasted HSS RHS/RHC 1/4x4IN (C20934)
- CLE-LINE 118° Multi-Purpose Carbide-Tipped Masonry Drill Cle-Line 1838 Bright HSS RHS/RHC 3/8 (C22215)
- CLE-LINE 118° Fast Helix-Carbide Tipped Masonry Drill Cle-Line 1889 Bright HSS RHS/RHC 3/8x4.5IN (C23289)
- DRILLCO 1-1/4 X 36 SDS-MAX Masonry Drill (174F21636)
- Cle-Line Masonry Drill Bits