Shop All Masonry Drill Bits
Cle-Line
118° Fast Helix-Carbide Tipped Masonry Drill Cle-Line 1889 Bright HSS RHS/RHC 1/2x4.5IN
Mfr # C23278
Zoro # G2841559
$5.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 1/2 in
- Shank Type Reduced
- Drill Bit Point Angle 118 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cle-Line
- MFR # C23278
- Zoro # G2841559
- UPC # 697334232780
- Country of Origin France
- Category Masonry Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 1/2 in |
Shank Dia. | 3/8" |
Overall Length | 4 in |
Flute Length | 2 3/8 in |
Maximum Drilling Depth | 2 5/32 in |
Depth x Dia. Ratio | 4xD |
Depth:Dia. Ratio | 4xD |
Shank Length | 1 5/8 in |
Drill Diameter Tolerance | +0.0000"/-0.0012" |
Shank Diameter | 3/8 in |
Description
Rebar Cutter Drill Bit, 1/2 in Drill Bit Size, Carbide Tipped, 4 in Overall Length, Straight, 2 5/32 in Maximum Drilling Depth, 3/8 in Shank Diameter, 1 5/8 in Shank Length, Regular Spiral
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEO Countersink, 1 FL, 82 Deg, 1 1/4, Cobalt, TiN (55420-TiN)
- OSG Spiral Point Tap, M12x1.75, Modified Bottom, Semi-Bottom, 3 Flutes, TiCN (1651001708)
- WESTWARD Slotted Bit 1 1/2 in, , Num. of pieces:4 (401L14)
- KNIPEX Flush Cutter, 8" High Leverage Flush Cut (72 62 200)
- CENTURY DRILL & TOOL Sonic SDS Plus Drill Bit, 1/2x8x10-1/2 in (81032)
- DRILL AMERICA 7/16"x4" Carbide Tipped Masonry Drill Bit (DAM4X7/16)
- EAGLE TOOL US Carbide Tip Switch Bit Head, Masonry (ETM375)
- WESTWARD Masonry Bit, 1/4 In, 4 In L, 1/4 Shank (6PTE3)
- MILWAUKEE TOOL 3/8 in. x 8 in. Straight Shank Rebar Cutter (48-20-6770)
- VESTIL CONCRETE MASONRY BIT 1/2 IN DIAMETER (BIT-1/2)
- DIABLO 3/16"x10"x12" SDS-Plus 2-Cutter (DMAPL2070)
- Cle-Line Masonry Drill Bits