Shop All Taper Shank Drill Bits
Cle-Force
HSS Taper Shank Drill, Spiral Flute, RH
Mfr # C21984
Zoro # G009197227
product price: $161.99
/ea
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Size 50.00 mm
- Drill Bit Point Angle 118 Degrees
- Decimal Equivalent 1.9685 in
- Flute Type Spiral
- Overall Length 441.32 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cle-Force
- MFR # C21984
- Zoro # G009197227
- UPC # 662355014929
- Country of Origin China
- Category Taper Shank Drill Bits
Dimensions
Drill Bit Size | 50.00 mm |
Overall Length | 441.32 mm |
Flute Length | 263.52 mm |
Maximum Drilling Depth | 263.52 mm |
Taper Shank Size | #4 |
Drill Diameter Tolerance | +0.0000 in/-0.0015 in |
Description
HSS Taper Shank Drill, Drill Bit Size 50.00 mm, Drill Bit Point Angle 118 Degrees , Radial Point, High Speed Steel, Steam Oxide
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Band Saw Blade, 10 ft. 4 in L, 1" W, 5/7 TPI, 0.035" Thick, Bimetal (ZWEG083C57S-10' 4)
- DRILL AMERICA 1/4"-28 HSS Hex Die (DWTHSHEX1428)
- KRAFT TOOL Swedish Stainless Steel Pool Trow, 16"x3 (CF330)
- INGERSOLL-RAND 20.0 1/2" Socket Retaining Ring (W7152)
- DRILLCO 1-47/64, Taper Shank Drill #4 M.T. Smaller (1450A247)
- DRILL AMERICA 7/8" Carbide Tipped 3MT Taper Shank Drill Bit (DWDTSCT7/8)
- CLE-LINE 118° General Purpose Taper Shank Drill Cle-Line 1894 Steam Oxide HSS RHS/RHC 1-1/4 (C20043)
- DRILL AMERICA 1-1/32" HSS 3MT Taper Shank Drill Bit (DWDTS1-1/32)
- DRILL AMERICA 57/64" HSS 3MT Taper Shank Drill Bit (DWDTS57/64)
- DRILL AMERICA 32.50mm HSS 4MT Metric Taper Shank Drill Bit (DWDTSMM32.50)
- CLEVELAND 118° Taper Shank Taper Length Drill Cleveland 2410 Steam Oxide HSS RHS/RHC 7/8 (C12236)
- Cle-Force Drill Bits