Shop All Taper Shank Drill Bits
Cle-Force
HSS Taper Shank Drill, Spiral Flute, RH
Mfr # C21983
Zoro # G909197242
product price: $142.99
/ea
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Size 49.00 mm
- Drill Bit Point Angle 118 Degrees
- Decimal Equivalent 1.9291 in
- Flute Type Spiral
- Overall Length 441.32 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cle-Force
- MFR # C21983
- Zoro # G909197242
- UPC # 662355014912
- Country of Origin China
- Category Taper Shank Drill Bits
Dimensions
Drill Bit Size | 49.00 mm |
Overall Length | 441.32 mm |
Flute Length | 263.52 mm |
Maximum Drilling Depth | 263.52 mm |
Taper Shank Size | #4 |
Drill Diameter Tolerance | +0.0000 in/-0.0015 in |
Description
HSS Taper Shank Drill, Drill Bit Size 49.00 mm, Drill Bit Point Angle 118 Degrees , Radial Point, High Speed Steel, Steam Oxide
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Hanson High Carbon Steel HCS Tap and HSS Drill Bit Set 10 - 24 2 pc (80220)
- LENOX Band Saw Blade, 7 ft. 9" L, 3/4" W, 6/8 TPI, 0.035" Thick, Bimetal, Classic Series (34335CLB72360)
- PROTO 1/2 in Drive Impact Socket Bit Metric (J7441-14M)
- JOHNSON LEVEL & TOOL Level Vial, Acrylic, 2.150 In L, PK10 (SM250)
- DRILL AMERICA 1-1/8" HSS 4MT Taper Shank Drill Bit (DWDTS1-1/8)
- CHICAGO-LATROBE 118° General Purpose Taper Shank Drill Chicago-Latrobe 110 Steam Oxide HSS RHS/RHC 5/8 (53140)
- DRILLCO 1-1/16, Taper Shank Drill #3 M.T. (1400A204)
- CLE-LINE 118° General Purpose Taper Shank Drill Cle-Line 1894 Steam Oxide HSS RHS/RHC 5/8 (C20540)
- CLEVELAND 118° Taper Shank Taper Length Drill Cleveland 2410 Steam Oxide HSS RHS/RHC 2 (C12365)
- CLE-LINE 118° General Purpose Taper Shank Drill Cle-Line 1894 Steam Oxide HSS RHS/RHC 1-3/8 (C20588)
- KODIAK CUTTING TOOLS #3/0 High Speed Steel Taper Pin Reamer Left-Hand Spiral Flute (5496623)
- Cle-Force Drill Bits