Shop All Taper Shank Drill Bits
Cle-Force
HSS Taper Shank Drill, Spiral Flute, RH
Mfr # C21982
Zoro # G609197191
product price: $156.99
/ea
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Size 45.00 mm
- Drill Bit Point Angle 118 Degrees
- Decimal Equivalent 1.7717 in
- Flute Type Spiral
- Overall Length 434.97 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cle-Force
- MFR # C21982
- Zoro # G609197191
- UPC # 662355014905
- Country of Origin China
- Category Taper Shank Drill Bits
Dimensions
Drill Bit Size | 45.00 mm |
Overall Length | 434.97 mm |
Flute Length | 257.18 mm |
Maximum Drilling Depth | 257.18 mm |
Taper Shank Size | #4 |
Drill Diameter Tolerance | +0.0000 in/-0.0015 in |
Description
HSS Taper Shank Drill, Drill Bit Size 45.00 mm, Drill Bit Point Angle 118 Degrees , Radial Point, High Speed Steel, Steam Oxide
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE 177207 MHS Advanced Hole Saw, 1-1/4 in dia, 1-15/16 in D Cutting, M42 HSS-Co 8 Cutting Edge, 5/8-18 (MHS20)
- XCELITE Phillips #2 Round (X1020N)
- CLEVELAND Straight Flute Hand Tap, #12-28, Bottoming, Plug, Taper, 4 Flutes (C54392)
- MIRKA Self-Vacuum Sander, 6", 5mm Orbit (MR-6SGV)
- CLE-LINE 118° General Purpose Taper Shank Drill Cle-Line 1894 Steam Oxide HSS RHS/RHC 7/8 (C20556)
- DRILL AMERICA 7/16" HSS 1MT Taper Shank Drill Bit (DWDTS7/16)
- STM 2132 MT3 Larger Shank HSS Taper Shank Drill (114164)
- CLE-LINE 118° General Purpose Taper Shank Drill Cle-Line 1894 Steam Oxide HSS RHS/RHC 1-3/8 (C20588)
- DRILL AMERICA 61/64" HSS 3MT Taper Shank Drill Bit (DWDTS61/64)
- DRILLCO 2-5/8, Taper Shank Drill #5 M.T. (1400A340)
- KODIAK CUTTING TOOLS #8 High Speed Steel Taper Pin Reamer Left-Hand Spiral Flute (5496733)
- Cle-Force Taper Shank Drill Bits