Shop All Taper Shank Drill Bits
Cle-Force
HSS Taper Shank Drill, Spiral Flute, RH
Mfr # C21981
Zoro # G009197197
product price: $111.99
/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size 40.00 mm
- Drill Bit Point Angle 118 Degrees
- Decimal Equivalent 1.5748 in
- Flute Type Spiral
- Overall Length 422.27 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cle-Force
- MFR # C21981
- Zoro # G009197197
- UPC # 662355014899
- Country of Origin China
- Category Taper Shank Drill Bits
Dimensions
Drill Bit Size | 40.00 mm |
Overall Length | 422.27 mm |
Flute Length | 254.00 mm |
Maximum Drilling Depth | 254.00 mm |
Drill Diameter Tolerance | +0.0000 in/-0.0015 in |
Taper Shank Size | #4 |
Description
HSS Taper Shank Drill, Drill Bit Size 40.00 mm, Drill Bit Point Angle 118 Degrees , Radial Point, High Speed Steel, Steam Oxide
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Tool Backpack, Black, Polyester, 22 Pockets (32PJ49)
- MILWAUKEE TOOL Impact Wrench, Bare Tool, Battery, 12VDC (2555-20, 48-11-2420)
- SWIFT SAFETY CUTTER Swift Safety Cutter Replacment Blades, PK100 (CT-SRB)
- BON TOOL Mag Float, Square End, 24" X 3 1/8" Comfort Grip Handle (12-206)
- DRILL AMERICA 14.00mm HSS 1MT Metric Taper Shank Drill Bit (DWDTSMM14.00)
- KODIAK CUTTING TOOLS #2/0 High Speed Steel Taper Pin Reamer Left-Hand Spiral Flute (5496634)
- DRILL AMERICA 15/16" HSS 3MT Taper Shank Drill Bit (DWDTS15/16)
- NACHI Regular Length Taper Shank HSS Drill W/ Black Oxide - 3 7/16in (1271127)
- DRILL AMERICA 1-7/16" HSS 3MT Taper Shank Drill Bit (DWDTS1-7/16-3MT)
- KODIAK CUTTING TOOLS 37/64 Drill Taper Shank Black Oxide Finish 118 Deg. Pt (5415476)
- DRILLCO 13/16, Taper Shank Drill #3 M.T. (1400A152)
- Cle-Force Taper Shank Drill Bits