Shop All Taper Shank Drill Bits
Cle-Force
HSS Taper Shank Drill, Spiral Flute, RH
Mfr # C21979
Zoro # G209197188
product price: $81.65
/ea
Free Shipping & Returns
$81.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Size 38.00 mm
- Drill Bit Point Angle 118 Degrees
- Decimal Equivalent 1.4961 in
- Flute Type Spiral
- Overall Length 381.00 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cle-Force
- MFR # C21979
- Zoro # G209197188
- UPC # 662355014875
- Country of Origin China
- Category Taper Shank Drill Bits
Dimensions
Drill Bit Size | 38.00 mm |
Overall Length | 381.00 mm |
Flute Length | 238.13 mm |
Maximum Drilling Depth | 238.13 mm |
Drill Diameter Tolerance | +0.0000 in/-0.0015 in |
Taper Shank Size | #4 |
Description
HSS Taper Shank Drill, Drill Bit Size 38.00 mm, Drill Bit Point Angle 118 Degrees , Radial Point, High Speed Steel, Steam Oxide
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERBUILT 1/4" Drive 9Mm 6Pt Deep Socket (648301)
- STEELMAN 1" Drive x 1-1/8" 6-Point Thin Wall Deep Impact Socket (79340)
- OTC Pry Bars, Indexable Pry Bar, 15 In. L (7174)
- RIDGID 18 in L 2 1/2 in Cap. Aluminum End Pipe Wrench (E-918)
- CLEVELAND 118° Taper Shank Taper Length Drill Cleveland 2410 Steam Oxide HSS RHS/RHC 1-11/32 (C12290)
- PRECISION TWIST DRILL HSS Steam Oxide 118° Taper Shank Drill Jobber ANSI 1 inch (020100)
- DRILL AMERICA 3/4" HSS 2MT Cobalt Steel Taper Shank Drill Bit (DWDTSCO3/4)
- CHICAGO-LATROBE 118° General Purpose Taper Shank Drill Chicago-Latrobe 110 Steam Oxide HSS RHS/RHC 1IN (53164)
- KODIAK CUTTING TOOLS #8 High Speed Steel Taper Pin Reamer Straight Flute (5496271)
- CLE-LINE 118° General Purpose Taper Shank Drill Cle-Line 1894 Steam Oxide HSS RHS/RHC 55/64 (C20555)
- DRILL AMERICA 7/16" HSS 2MT Taper Shank Drill Bit (DWDTS7/16-2MT)
- Cle-Force Taper Shank Drill Bits