Shop All Taper Shank Drill Bits
Cle-Force
HSS Taper Shank Drill, Spiral Flute, RH
Mfr # C21978
Zoro # G009197166
product price: $80.99
/ea
Free Shipping & Returns
$80.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size 36.00 mm
- Drill Bit Point Angle 118 Degrees
- Decimal Equivalent 1.4173 in
- Flute Type Spiral
- Overall Length 371.47 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cle-Force
- MFR # C21978
- Zoro # G009197166
- UPC # 662355014868
- Country of Origin China
- Category Taper Shank Drill Bits
Dimensions
Drill Bit Size | 36.00 mm |
Overall Length | 371.47 mm |
Flute Length | 228.60 mm |
Maximum Drilling Depth | 228.60 mm |
Drill Diameter Tolerance | +0.0000 in/-0.0015 in |
Taper Shank Size | #4 |
Description
HSS Taper Shank Drill, Drill Bit Size 36.00 mm, Drill Bit Point Angle 118 Degrees , Radial Point, High Speed Steel, Steam Oxide
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1/4" Titanium SHOCKWAVE (48-89-4613)
- GREY PNEUMATIC Deep Socket 1/2" Drive x 24mm, 127mm Length, Chrome plated (2024XMD)
- K-TOOL INTERNATIONAL 1/2" Drive Impact Socket black oxide (KTI-38223)
- STARRETT Bi-Metal Fast Cut Hole Saw 3" (76mm) (FCH0300-G)
- WESTWARD Taper Shank Drill, 3/4, #2MT, Blk Oxide (5TVF8)
- DRILL AMERICA 1-33/64" HSS 5MT Taper Shank Drill Bit (DWDTS1-33/64)
- DRILL AMERICA 1-13/32" HSS 4MT Taper Shank Drill Bit (DWDTS1-13/32)
- KODIAK CUTTING TOOLS #0 High Speed Steel Taper Pin Reamer Straight Flute (5496183)
- KODIAK CUTTING TOOLS #2/0 High Speed Steel Taper Pin Reamer Left-Hand Spiral Flute (5496634)
- WESTWARD Taper Shank Drill, 31/32, #3MT, Blk Oxide (5TVG5)
- NACHI Regular Length Taper Shank HSS Drill W/ Black Oxide - 2 3/4in (1270951)
- Cle-Force Drill Bits