Shop All Taper Shank Drill Bits
Cle-Force
HSS Taper Shank Drill, Spiral Flute, RH
Mfr # C21977
Zoro # G109197172
product price: $81.99
/ea
Free Shipping & Returns
$81.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Size 35.00 mm
- Drill Bit Point Angle 118 Degrees
- Decimal Equivalent 1.3780 in
- Flute Type Spiral
- Overall Length 368.30 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cle-Force
- MFR # C21977
- Zoro # G109197172
- UPC # 662355014851
- Country of Origin China
- Category Taper Shank Drill Bits
Dimensions
Drill Bit Size | 35.00 mm |
Overall Length | 368.30 mm |
Flute Length | 225.42 mm |
Maximum Drilling Depth | 225.42 mm |
Taper Shank Size | #4 |
Drill Diameter Tolerance | +0.0000 in/-0.0015 in |
Description
HSS Taper Shank Drill, Drill Bit Size 35.00 mm, Drill Bit Point Angle 118 Degrees , Radial Point, High Speed Steel, Steam Oxide
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Black Leather 6 Pockets, 5481 (5481)
- MILWAUKEE TOOL #6 Copper U Style Die (49-16-U006C)
- DIABLO 4" 6 TPI Carbide T-Shank Jig Saw Blade for Fiber Cement & Plaster (DJT141HM)
- MORSE 5-3/4" Bi-Metal Hole Saw (MHS92)
- DRILL AMERICA 1-25/64" HSS 4MT Taper Shank Drill Bit (DWDTS1-25/64)
- DRILL AMERICA 7/16" HSS 1MT Taper Shank Drill Bit (DWDTS7/16)
- CHICAGO-LATROBE 118° General Purpose Taper Shank Drill Chicago-Latrobe 110S Steam Oxide HSS RHS/RHC 1-1/4 (53580)
- CLE-LINE 118° General Purpose Taper Shank Drill Cle-Line 1894 Steam Oxide HSS RHS/RHC 1-1/64 (C20565)
- DRILL AMERICA 1-1/4" 3MT HSS Undersized Shank Taper Shank Drill Bit (DWDTS1-1/4-3MT)
- KODIAK CUTTING TOOLS #8 High Speed Steel Taper Pin Reamer Straight Flute (5496271)
- DRILL AMERICA 31/32" Carbide Tipped 3MT Taper Shank Drill Bit (DWDTSCT31/32)
- Cle-Force Taper Shank Drill Bits