Shop All Taper Shank Drill Bits
Cle-Force
HSS Taper Shank Drill, Spiral Flute, RH
Mfr # C21976
Zoro # G009197289
product price: $74.75
/ea
$74.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size 34.00 mm
- Drill Bit Point Angle 118 Degrees
- Decimal Equivalent 1.3386 in
- Flute Type Spiral
- Overall Length 365.13 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cle-Force
- MFR # C21976
- Zoro # G009197289
- UPC # 662355014844
- Country of Origin China
- Category Taper Shank Drill Bits
Dimensions
Drill Bit Size | 34.00 mm |
Overall Length | 365.13 mm |
Flute Length | 222.25 mm |
Maximum Drilling Depth | 222.25 mm |
Drill Diameter Tolerance | +0.0000 in/-0.0015 in |
Taper Shank Size | #4 |
Description
HSS Taper Shank Drill, Drill Bit Size 34.00 mm, Drill Bit Point Angle 118 Degrees , Radial Point, High Speed Steel, Steam Oxide
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO WR CROWFOOT 3/8"DR 3'4" OE (PO4924CF)
- DEWALT Ratchet, Cordless, 2.4 lb, 20V DC, 250 RPM (DCF512D1)
- WESTWARD Magnetic Jaw Cap, Aluminum, 4 In, PK2 (10D764)
- THOR 12", 29oz soft faced hammer (TH12)
- KODIAK CUTTING TOOLS 37/64 Drill Taper Shank Black Oxide Finish 118 Deg. Pt (5415476)
- DRILL AMERICA 36.00mm HSS 4MT Metric Taper Shank Drill Bit (DWDTSMM36.00)
- DRILL AMERICA 1-1/64" HSS 3MT Taper Shank Drill Bit (DWDTS1-1/64)
- DRILL AMERICA 47/64" 3MT HSS Oversized Shank Taper Shank Drill Bit (DWDTS47/64-3MT)
- DRILL AMERICA 5/8" HSS 2MT Cobalt Steel Taper Shank Drill Bit (DWDTSCO5/8)
- STM 2 MT4 Smaller Shank HSS Taper Shank Drill (114232)
- KODIAK CUTTING TOOLS 25/32 Drill Taper Shank Black Oxide Finish 118 Deg. Pt (5415619)
- Cle-Force Taper Shank Drill Bits