Shop All Taper Shank Drill Bits
Cle-Force
HSS Taper Shank Drill, Spiral Flute, RH
Mfr # C21972
Zoro # G609197276
product price: $55.45
/ea
$55.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Size 30.50 mm
- Drill Bit Point Angle 118 Degrees
- Decimal Equivalent 1.2008 in
- Flute Type Spiral
- Overall Length 333.38 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cle-Force
- MFR # C21972
- Zoro # G609197276
- UPC # 662355014806
- Country of Origin China
- Category Taper Shank Drill Bits
Dimensions
Drill Bit Size | 30.50 mm |
Overall Length | 333.38 mm |
Flute Length | 190.50 mm |
Maximum Drilling Depth | 190.50 mm |
Taper Shank Size | #3 |
Drill Diameter Tolerance | +0.0000 in/-0.0015 in |
Description
HSS Taper Shank Drill, Drill Bit Size 30.50 mm, Drill Bit Point Angle 118 Degrees , Radial Point, High Speed Steel, Steam Oxide
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT 1-1/4" x 35' Shockforce Nite Eye™ G2 Tape Measure (L1235B-02)
- PROTO 3/8 in Drive Hex Socket Bit SAE 7/32 in Tip, 6 3/32 in L (J49907/32XL)
- DRILL AMERICA 3/8" HSS Straight Shank Straight Flute Chucking Reamer (DWRR3/8)
- WALTER Modular tool holding system adapters C4-391.27-25 077 (C4-391.27-25 077)
- PRECISION TWIST DRILL HSS Steam Oxide 118° Taper Shank Drill Jobber DIN 345 25.00 mm (026250)
- DRILL AMERICA 2" HSS 5MT Taper Shank Drill Bit (DWDTS2INCH)
- DRILL AMERICA 7/8" Carbide Tipped 3MT Taper Shank Drill Bit (DWDTSCT7/8)
- DRILL AMERICA 47/64" 3MT HSS Oversized Shank Taper Shank Drill Bit (DWDTS47/64-3MT)
- WESTWARD Taper Shank Drill, 9/16, #2MT, Blk Oxide (5TVF2)
- DRILL AMERICA 9/16" HSS 2MT Taper Shank Drill Bit (DWDTS9/16)
- DRILL AMERICA 1-19/64" HSS 4MT Taper Shank Drill Bit (DWDTS1-19/64)
- Cle-Force Drill Bits