Shop All Taper Shank Drill Bits
Cle-Force
HSS Taper Shank Drill, Spiral Flute, RH
Mfr # C21971
Zoro # G009197203
product price: $57.59
/ea
$57.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Size 30.00 mm
- Drill Bit Point Angle 118 Degrees
- Decimal Equivalent 1.1811 in
- Flute Type Spiral
- Overall Length 330.20 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cle-Force
- MFR # C21971
- Zoro # G009197203
- UPC # 662355014790
- Country of Origin China
- Category Taper Shank Drill Bits
Dimensions
Drill Bit Size | 30.00 mm |
Overall Length | 330.20 mm |
Flute Length | 187.32 mm |
Maximum Drilling Depth | 187.32 mm |
Drill Diameter Tolerance | +0.0000 in/-0.0015 in |
Taper Shank Size | #3 |
Description
HSS Taper Shank Drill, Drill Bit Size 30.00 mm, Drill Bit Point Angle 118 Degrees , Radial Point, High Speed Steel, Steam Oxide
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 5/64" Black Oxide Split Point Drill Bit (2-Pack) (DW1105)
- TEKTON 1/2 Inch Drive x 15/16 Inch 12-Point Socket (SHD22224)
- KIPP Cam Lever Size: 2 3/8-16X25, A=96, B=33, 3, Aluminum Black Powder-Coated, Comp: Steel (K0005.25011A4X25)
- HHIP M22 X 2.50 X 200mm Long Alloy Steel Stud (3436-5047)
- KODIAK CUTTING TOOLS #2/0 High Speed Steel Taper Pin Reamer Left-Hand Spiral Flute (5496634)
- CHICAGO-LATROBE 118° General Purpose Taper Shank Drill Chicago-Latrobe 110 Steam Oxide HSS RHS/RHC 7/8 (53156)
- KODIAK CUTTING TOOLS #6 High Speed Steel Taper Pin Reamer Left-Hand Spiral Flute (5496711)
- DRILL AMERICA 1-3/64" HSS 3MT Taper Shank Drill Bit (DWDTS1-3/64)
- DRILL AMERICA 13/16" 2MT HSS Undersized Shank Taper Shank Drill Bit (DWDTS13/16-2MT)
- CHICAGO-LATROBE 118° General Purpose Taper Shank Drill Chicago-Latrobe 110 Steam Oxide HSS RHS/RHC 2IN (53228)
- QUALTECH Taper Shank Drill, Series DWDTSMM, Metric, 24 mm Drill Size Metric, 09449 Drill Size Decimal (DWDTSMM24.00)
- Cle-Force Drill Bits