Shop All Taper Shank Drill Bits
Cle-Force
HSS Taper Shank Drill, Spiral Flute, RH
Mfr # C21970
Zoro # G109197257
product price: $52.99
/ea
$52.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Size 29.50 mm
- Drill Bit Point Angle 118 Degrees
- Decimal Equivalent 1.1614 in
- Flute Type Spiral
- Overall Length 327.02 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cle-Force
- MFR # C21970
- Zoro # G109197257
- UPC # 662355014783
- Country of Origin China
- Category Taper Shank Drill Bits
Dimensions
Drill Bit Size | 29.50 mm |
Overall Length | 327.02 mm |
Flute Length | 184.15 mm |
Maximum Drilling Depth | 184.15 mm |
Taper Shank Size | #3 |
Drill Diameter Tolerance | +0.0000 in/-0.0015 in |
Description
HSS Taper Shank Drill, Drill Bit Size 29.50 mm, Drill Bit Point Angle 118 Degrees , Radial Point, High Speed Steel, Steam Oxide
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN ScrewDriver Slotted 6mm 260mm (168S-6(150))
- WERA ESD-Safe Precision Slotted Screwdriver 3/32 in Round (05030104001)
- MILWAUKEE TOOL 15 pc. Metric Flex Head Ratcheting Combination Wrench Set (48-22-9513)
- SK PROFESSIONAL TOOLS Combo Wrench Set, Long, Chrome, 6-24mm, 19Pc (86037)
- DRILLCO 1-1/16, Taper Shank Drill #3 M.T. (1400A204)
- DRILL AMERICA 41/64" HSS 2MT Taper Shank Drill Bit (DWDTS41/64)
- CLE-LINE 118° General Purpose Taper Shank Drill Cle-Line 1894 Steam Oxide HSS RHS/RHC 1-3/8 (C20588)
- DRILL AMERICA 2-1/8" HSS 5MT Taper Shank Drill Bit (DWDTS2-1/8)
- DRILL AMERICA 1-19/64" HSS 4MT Taper Shank Drill Bit (DWDTS1-19/64)
- DRILL AMERICA 1-7/8" HSS 5MT Taper Shank Drill Bit (DWDTS1-7/8)
- DRILL AMERICA 1-5/32" 3MT HSS Undersized Shank Taper Shank Drill Bit (DWDTS1-5/32-3MT)
- Cle-Force Drill Bits