Shop All Taper Shank Drill Bits
Cle-Force
HSS Taper Shank Drill, Spiral Flute, RH
Mfr # C21969
Zoro # G009197272
product price: $52.99
/ea
$52.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Size 29.00 mm
- Drill Bit Point Angle 118 Degrees
- Decimal Equivalent 1.1417 in
- Flute Type Spiral
- Overall Length 327.02 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cle-Force
- MFR # C21969
- Zoro # G009197272
- UPC # 662355014776
- Country of Origin China
- Category Taper Shank Drill Bits
Dimensions
Drill Bit Size | 29.00 mm |
Overall Length | 327.02 mm |
Flute Length | 184.15 mm |
Maximum Drilling Depth | 184.15 mm |
Taper Shank Size | #3 |
Drill Diameter Tolerance | +0.0000 in/-0.0015 in |
Description
HSS Taper Shank Drill, Drill Bit Size 29.00 mm, Drill Bit Point Angle 118 Degrees , Radial Point, High Speed Steel, Steam Oxide
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERA Screwdriver 5/32 in Round (5110004001)
- WILTON Wire Brush 7020/7040 (5714111)
- PROTO Torque Wrench, 1/4Dr, 11-3/8 in, CW/CCW (J6062CXCERT)
- STRAUSS Needle File Set, Swiss, 6 Pieces (NF4206D126)
- DRILL AMERICA 2-3/8" HSS 5MT Taper Shank Drill Bit (DWDTS2-3/8)
- H & H INDUSTRIAL PRODUCTS Compact Hand Tapper On Magnetic Base (3900-0255)
- STM 15764 MT4 Smaller Shank HSS Taper Shank Drill (114228)
- H & H INDUSTRIAL PRODUCTS 3Mt Taper Shank Drill 1-1/8x7-1/8x11-3/4" (5302-3108)
- DRILL AMERICA 1-5/32" HSS 4MT Taper Shank Drill Bit (DWDTS1-5/32)
- CHICAGO-LATROBE 118° Heavy-Duty Extra Length Taper Shank Drill Chicago-Latrobe 110X Steam Oxide HSS RHS/RHC 1/2 (51371)
- DRILL AMERICA 21/32" HSS 2MT Taper Shank Drill Bit (DWDTS21/32)
- Cle-Force Drill Bits