Shop All Taper Shank Drill Bits
Cle-Force
HSS Taper Shank Drill, Spiral Flute, RH
Mfr # C21968
Zoro # G509197253
product price: $48.99
/ea
$48.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Size 28.50 mm
- Drill Bit Point Angle 118 Degrees
- Decimal Equivalent 1.1220 in
- Flute Type Spiral
- Overall Length 323.85 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cle-Force
- MFR # C21968
- Zoro # G509197253
- UPC # 662355014769
- Country of Origin China
- Category Taper Shank Drill Bits
Dimensions
Drill Bit Size | 28.50 mm |
Overall Length | 323.85 mm |
Flute Length | 180.97 mm |
Maximum Drilling Depth | 180.97 mm |
Drill Diameter Tolerance | +0.0000 in/-0.0015 in |
Taper Shank Size | #3 |
Description
HSS Taper Shank Drill, Drill Bit Size 28.50 mm, Drill Bit Point Angle 118 Degrees , Radial Point, High Speed Steel, Steam Oxide
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT South Pole Magnet, Neo, 2.5 lb. Pull, PK10 (10E736)
- IRWIN #57 X 1-3/4 in. L High Speed Steel Wire Gauge Bit 1 pc (81157ZR)
- HASSAY SAVAGE CO Keyway Broach, W 22mm, Cut L 5-5/16 In (11717)
- URREA Flat bastard file 6" (UFPB6)
- DRILL AMERICA 35/64" Carbide Tipped 2MT Taper Shank Drill Bit (DWDTSCT35/64)
- CHICAGO-LATROBE 118° General Purpose Taper Shank Drill Chicago-Latrobe 110 Steam Oxide HSS RHS/RHC 1-15/32 (53194)
- YG-1 TOOL CO Hss(M2) Morse Taper Shank Twist Drills (D1211035)
- DRILL AMERICA 13/16" HSS 3MT Taper Shank Drill Bit (DWDTS13/16)
- NACHI Extra Length Taper Shank HSS Drill - 1 1/16in (1059377)
- DRILL AMERICA 1-1/4" HSS 4MT Taper Shank Drill Bit (DWDTS1-1/4)
- DRILL AMERICA 41/64" HSS 2MT Taper Shank Drill Bit (DWDTS41/64)
- Cle-Force Taper Shank Drill Bits