Shop All Taper Shank Drill Bits
Cle-Force
HSS Taper Shank Drill, Spiral Flute, RH
Mfr # C21966
Zoro # G209197164
product price: $45.99
/ea
$45.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Size 27.00 mm
- Drill Bit Point Angle 118 Degrees
- Decimal Equivalent 1.0630 in
- Flute Type Spiral
- Overall Length 282.57 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cle-Force
- MFR # C21966
- Zoro # G209197164
- UPC # 662355014745
- Country of Origin China
- Category Taper Shank Drill Bits
Dimensions
Drill Bit Size | 27.00 mm |
Overall Length | 282.57 mm |
Flute Length | 168.27 mm |
Maximum Drilling Depth | 168.27 mm |
Taper Shank Size | #3 |
Drill Diameter Tolerance | +0.0000 in/-0.0015 in |
Description
HSS Taper Shank Drill, Drill Bit Size 27.00 mm, Drill Bit Point Angle 118 Degrees , Radial Point, High Speed Steel, Steam Oxide
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Mixing Paddle, Junior Mud, 30in, CastAlumnm (DC713)
- PFERD 10" Aluminum File, Half Round - Cut 0 (17107)
- SITEPRO Salamander Contractor Quick-Clamp Fiberglass Tripod, Flo-Lime (01-VHIVIZ20-B)
- OTC Basic Driver Tool Set (27794)
- DRILL AMERICA 1-1/8" 3MT HSS Undersized Shank Taper Shank Drill Bit (DWDTS1-1/8-3MT)
- DRILL AMERICA 1-5/64" 3MT HSS Undersized Shank Taper Shank Drill Bit (DWDTS1-5/64-3MT)
- RDX 1IN HIGH SPEED STEEL 118° POINT OXIDE FINISH 3MT TAPER SHANK DRILL (X200 1)
- DRILL AMERICA 1-41/64" HSS 5MT Taper Shank Drill Bit (DWDTS1-41/64)
- CLE-LINE 118° General Purpose Taper Shank Drill Cle-Line 1894 Steam Oxide HSS RHS/RHC 1-1/4 (C20043)
- DRILL AMERICA 17.00mm HSS 2MT Metric Taper Shank Drill Bit (DWDTSMM17.00)
- CHICAGO-LATROBE 118° General Purpose Taper Shank Drill Chicago-Latrobe 110S Steam Oxide HSS RHS/RHC 1-1/4 (53580)
- Cle-Force Drill Bits