Shop All Taper Shank Drill Bits
Cle-Force
HSS Taper Shank Drill, Spiral Flute, RH
Mfr # C21965
Zoro # G609197122
product price: $42.45
/ea
$42.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Size 26.50 mm
- Drill Bit Point Angle 118 Degrees
- Decimal Equivalent 1.0433 in
- Flute Type Spiral
- Overall Length 282.57 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cle-Force
- MFR # C21965
- Zoro # G609197122
- UPC # 662355014738
- Country of Origin China
- Category Taper Shank Drill Bits
Dimensions
Drill Bit Size | 26.50 mm |
Overall Length | 282.57 mm |
Flute Length | 165.10 mm |
Maximum Drilling Depth | 165.10 mm |
Taper Shank Size | #3 |
Drill Diameter Tolerance | +0.0000 in/-0.0015 in |
Description
HSS Taper Shank Drill, Drill Bit Size 26.50 mm, Drill Bit Point Angle 118 Degrees , Radial Point, High Speed Steel, Steam Oxide
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Carbon Hexagon Rethreading Die 0650 Cle-Line M20-2.50 (C65587)
- CUSTOM BUILDING PRODUCTS 10LB BRT WHT NS Grout (PBPG38110)
- MICRO 100 Drill Spotting/Centering 90Deg. (SPD-500-090)
- CTA MANUFACTURING SOCKET HIGH PRESSURE RAIL ADAPTER (CTA1027)
- CHICAGO-LATROBE 118° General Purpose Taper Shank Drill Chicago-Latrobe 110 Steam Oxide HSS RHS/RHC 1-1/32 (53166)
- DRILL AMERICA 2-1/16" HSS 5MT Taper Shank Drill Bit (DWDTS2-1/16)
- DRILL AMERICA 3/4" 3MT HSS Oversized Shank Taper Shank Drill Bit (DWDTS3/4-3MT)
- DRILL AMERICA 1-13/32" HSS 4MT Taper Shank Drill Bit (DWDTS1-13/32)
- KODIAK CUTTING TOOLS #6 High Speed Steel Taper Pin Reamer Left-Hand Spiral Flute (5496711)
- DRILL AMERICA 1-29/32" HSS 5MT Taper Shank Drill Bit (DWDTS1-29/32)
- CLEVELAND 118° Taper Shank Taper Length Drill Cleveland 2410 Steam Oxide HSS RHS/RHC 49/64 (C12223)
- Cle-Force Drill Bits