Shop All Taper Shank Drill Bits
Cle-Force
HSS Taper Shank Drill, Spiral Flute, RH
Mfr # C21964
Zoro # G109197196
product price: $39.39
/ea
$39.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Size 25.50 mm
- Drill Bit Point Angle 118 Degrees
- Decimal Equivalent 1.0039 in
- Flute Type Spiral
- Overall Length 279.40 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cle-Force
- MFR # C21964
- Zoro # G109197196
- UPC # 662355014721
- Country of Origin China
- Category Taper Shank Drill Bits
Dimensions
Drill Bit Size | 25.50 mm |
Overall Length | 279.40 mm |
Flute Length | 161.92 mm |
Maximum Drilling Depth | 161.92 mm |
Taper Shank Size | #3 |
Drill Diameter Tolerance | +0.0000 in/-0.0015 in |
Description
HSS Taper Shank Drill, Drill Bit Size 25.50 mm, Drill Bit Point Angle 118 Degrees , Radial Point, High Speed Steel, Steam Oxide
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TESA BROWN & SHARPE Combination Square, Sq. Center Head, 12 (599-401-1204)
- PROTO Proto J5450 1/2" Drive Long Handle Classic Pear Head Ratchet 16" (J5450)
- DRILL AMERICA #10-24 HSS Plug Tap and #25 HSS Drill Bit (POU10-24)
- NITRO Straight Flute Tap, Series 2000N, Imperial, UNC, 1420, Tapered Chamfer, 4 Flutes, HSS, Black Oxid (20N116CT)
- RDX 1-33/64 HIGH SPEED STEEL 118° POINT OXIDE FINISH SHK SMALLER THAN STANDARD 4MT TAPER SHK DRL (X203 1-33/64)
- DRILL AMERICA 1-25/64" HSS 4MT Taper Shank Drill Bit (DWDTS1-25/64)
- DRILL AMERICA 11/16" HSS 2MT Taper Shank Drill Bit (DWDTS11/16)
- DRILL AMERICA 2-7/32" HSS 5MT Taper Shank Drill Bit (DWDTS2-7/32)
- DRILL AMERICA 1-15/64" 3MT HSS Undersized Shank Taper Shank Drill Bit (DWDTS1-15/64-3MT)
- DRILLCO 25/64 Taper Shank Drill #2 M.T. Larger (1475A125)
- KODIAK CUTTING TOOLS #8 High Speed Steel Taper Pin Reamer Left-Hand Spiral Flute (5496733)
- Cle-Force Drill Bits