Shop All Taper Shank Drill Bits
Cle-Force
HSS Taper Shank Drill, Spiral Flute, RH
Mfr # C21963
Zoro # G109197110
product price: $33.35
/ea
$33.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Size 23.50 mm
- Drill Bit Point Angle 118 Degrees
- Decimal Equivalent 0.9252 in
- Flute Type Spiral
- Overall Length 273.05 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cle-Force
- MFR # C21963
- Zoro # G109197110
- UPC # 662355014714
- Country of Origin China
- Category Taper Shank Drill Bits
Dimensions
Drill Bit Size | 23.50 mm |
Overall Length | 273.05 mm |
Flute Length | 155.57 mm |
Maximum Drilling Depth | 155.57 mm |
Taper Shank Size | #3 |
Drill Diameter Tolerance | +0.0000 in/-0.0012 in |
Description
HSS Taper Shank Drill, Drill Bit Size 23.50 mm, Drill Bit Point Angle 118 Degrees , Radial Point, High Speed Steel, Steam Oxide
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONDHUS Hex Ball End Wrench Set, 13PCS (BND10937)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 15mm 12 pt Metric Socket, 12 Points (8435)
- DRILL AMERICA 7/16" HSS Straight Shank Bridge Reamer Black & Gold (KFD) Premium (KFDRBSS7/16)
- OLFA Utility Knife Utility, 6 1/2 in L (L-5)
- H & H INDUSTRIAL PRODUCTS 3Mt Taper Shank Drill 3/4x5-7/8x10-1/2" (5302-3048)
- DRILLCO 1-1/16, Taper Shank Drill #3 M.T. (1400A204)
- KODIAK CUTTING TOOLS #9 High Speed Steel Taper Pin Reamer Straight Flute (5496282)
- DRILL AMERICA 1-31/64" HSS 4MT Taper Shank Drill Bit (DWDTS1-31/64)
- WESTWARD Taper Shank Drill, 9/16, #2MT, Blk Oxide (5TVF2)
- DRILL AMERICA 2-1/16" HSS 5MT Taper Shank Drill Bit (DWDTS2-1/16)
- CHICAGO-LATROBE 118° General Purpose Taper Shank Drill Chicago-Latrobe 110 Steam Oxide HSS RHS/RHC 35/64 (53135)
- Cle-Force Taper Shank Drill Bits