Shop All Taper Shank Drill Bits
Cle-Force
HSS Taper Shank Drill, Spiral Flute, RH
Mfr # C21961
Zoro # G209197126
product price: $27.99
/ea
$27.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Size 22.50 mm
- Drill Bit Point Angle 118 Degrees
- Decimal Equivalent 0.8858 in
- Flute Type Spiral
- Overall Length 273.05 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cle-Force
- MFR # C21961
- Zoro # G209197126
- UPC # 662355014691
- Country of Origin China
- Category Taper Shank Drill Bits
Dimensions
Drill Bit Size | 22.50 mm |
Overall Length | 273.05 mm |
Flute Length | 155.57 mm |
Maximum Drilling Depth | 155.57 mm |
Drill Diameter Tolerance | +0.0000 in/-0.0012 in |
Taper Shank Size | #2 |
Description
HSS Taper Shank Drill, Drill Bit Size 22.50 mm, Drill Bit Point Angle 118 Degrees , Radial Point, High Speed Steel, Steam Oxide
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHNIKS Internal Drawbar Collet, SlimFIT 6, 1/4in (18743-1/4)
- STARRETT Band Saw Blade, 10 ft. 4-1/2" L, 1" W, 10/14 TPI, 0.035" Thick, Bimetal, Tennax Pro Series (99577-10-04-1/2)
- WELLER Crescent 1-1/16 in. X 3/4 in. drive SAE 12 Point Standard Socket 1 pc (CDS94N)
- ZORO SELECT Installation Tip (HST-332)
- DRILL AMERICA 1-7/8" HSS 5MT Taper Shank Drill Bit (DWDTS1-7/8)
- MICHIGAN DRILL 1-59/64 HIGH SPEED STEEL 118° POINT OXIDE FINISH SHANK SMALLER THAN STANDARD 4MT TAPER SHANK DRL (203 1-59/64)
- DRILL AMERICA 45.00mm HSS 5MT Metric Taper Shank Drill Bit (DWDTSMM45.00)
- CLE-LINE 118° General Purpose Taper Shank Drill Cle-Line 1894 Steam Oxide HSS RHS/RHC 55/64 (C20555)
- CHICAGO-LATROBE 118° General Purpose Taper Shank Drill Chicago-Latrobe 110 Steam Oxide HSS RHS/RHC 49/64 (53149)
- DRILL AMERICA 1-5/16" HSS 3MT Taper Shank Drill Bit (DWDTS1-5/16-3MT)
- DRILL AMERICA 25/32" HSS 2MT Taper Shank Drill Bit (DWDTS25/32)
- Cle-Force Drill Bits