Shop All Taper Shank Drill Bits
Cle-Force
HSS Taper Shank Drill, Spiral Flute, RH
Mfr # C21959
Zoro # G609197115
product price: $22.19
/ea
$22.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Size 20.50 mm
- Drill Bit Point Angle 118 Degrees
- Decimal Equivalent 0.8071 in
- Flute Type Spiral
- Overall Length 273.05 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cle-Force
- MFR # C21959
- Zoro # G609197115
- UPC # 662355014677
- Country of Origin China
- Category Taper Shank Drill Bits
Dimensions
Drill Bit Size | 20.50 mm |
Overall Length | 273.05 mm |
Flute Length | 155.57 mm |
Maximum Drilling Depth | 155.57 mm |
Taper Shank Size | #2 |
Drill Diameter Tolerance | +0.0000 in/-0.0012 in |
Description
HSS Taper Shank Drill, Drill Bit Size 20.50 mm, Drill Bit Point Angle 118 Degrees , Radial Point, High Speed Steel, Steam Oxide
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC Let- T (46790)
- TENG TOOLS 36MM 1/2 Inch Drive 6 Point Metric Deep Chrome Molybdenum Impact Socket (920636N)
- WESTWARD Torsion Bit, SAE, 1/4", Hex, T25, 1", PK5 (40L596)
- POWERBUILT 16"Groove Joint Plier (641395)
- CLEVELAND 118° Taper Shank Taper Length Drill Cleveland 2410 Steam Oxide HSS RHS/RHC 3/4 (C12222)
- CLEVELAND 118° Taper Shank Taper Length Drill Cleveland 2410 Steam Oxide HSS RHS/RHC 2 (C12365)
- CLEVELAND 118° Taper Shank Taper Length Drill Cleveland 2410 Steam Oxide HSS RHS/RHC 11/16 (C12214)
- DRILL AMERICA 1-1/8" 3MT HSS Undersized Shank Taper Shank Drill Bit (DWDTS1-1/8-3MT)
- DRILL AMERICA 18.00mm HSS 2MT Metric Taper Shank Drill Bit (DWDTSMM18.00)
- CLE-LINE 118° General Purpose Taper Shank Drill Cle-Line 1894 Steam Oxide HSS RHS/RHC 55/64 (C20555)
- DRILL AMERICA 1-7/8" HSS 5MT Taper Shank Drill Bit (DWDTS1-7/8)
- Cle-Force Taper Shank Drill Bits