Shop All Taper Shank Drill Bits
Cle-Force
HSS Taper Shank Drill, Spiral Flute, RH
Mfr # C21958
Zoro # G209197140
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Size 19.50 mm
- Drill Bit Point Angle 118 Degrees
- Decimal Equivalent 0.7677 in
- Flute Type Spiral
- Overall Length 250.82 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cle-Force
- MFR # C21958
- Zoro # G209197140
- UPC # 662355014660
- Country of Origin China
- Category Taper Shank Drill Bits
Dimensions
Drill Bit Size | 19.50 mm |
Overall Length | 250.82 mm |
Flute Length | 152.40 mm |
Maximum Drilling Depth | 152.40 mm |
Taper Shank Size | #2 |
Drill Diameter Tolerance | +0.0000 in/-0.0012 in |
Description
HSS Taper Shank Drill, Drill Bit Size 19.50 mm, Drill Bit Point Angle 118 Degrees , Radial Point, High Speed Steel, Steam Oxide
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drill Bushing, Type H, Drill Size 7/64 In (H165DJ)
- MILWAUKEE TOOL M18 FUEL SAWZALL Reciprocating Saw (Tool Only) (2821-20)
- WEATHERHEAD Braided Collet, 1555849 (ET313DC-10Z)
- PROTO Ratcheting Wrench, Head Size 24mm (JSCVM24)
- CHICAGO-LATROBE 118° General Purpose Taper Shank Drill Chicago-Latrobe 110 Steam Oxide HSS RHS/RHC 1-1/2 (53196)
- KODIAK CUTTING TOOLS 45/64 Drill Taper Shank Black Oxide Finish 118 Deg. Pt (5415564)
- KODIAK CUTTING TOOLS #3 High Speed Steel Taper Pin Reamer Straight Flute (5496216)
- CLEVELAND 118° Extra Length Taper Shank Drill Cleveland 940E Steam Oxide HSS RHS/RHC 25/32 (C13849)
- STM 16pc HSS Taper Shank Fractional Drill Set (113895)
- DRILLCO 1-7/64, Taper Shank Drill #3 M.T. Smaller (1450A207)
- DRILL AMERICA 2-3/4" HSS 5MT Taper Shank Drill Bit (DWDTS2-3/4)
- Cle-Force Taper Shank Drill Bits