Shop All Taper Shank Drill Bits
Cle-Force
HSS Taper Shank Drill, Spiral Flute, RH
Mfr # C21957
Zoro # G009197128
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Size 19.25 mm
- Drill Bit Point Angle 118 Degrees
- Decimal Equivalent 0.7579 in
- Flute Type Spiral
- Overall Length 247.65 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cle-Force
- MFR # C21957
- Zoro # G009197128
- UPC # 662355014653
- Country of Origin China
- Category Taper Shank Drill Bits
Dimensions
Drill Bit Size | 19.25 mm |
Overall Length | 247.65 mm |
Flute Length | 149.22 mm |
Maximum Drilling Depth | 149.22 mm |
Taper Shank Size | #2 |
Drill Diameter Tolerance | +0.0000 in/-0.0012 in |
Description
HSS Taper Shank Drill, Drill Bit Size 19.25 mm, Drill Bit Point Angle 118 Degrees , Radial Point, High Speed Steel, Steam Oxide
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Head Set, M6, 65mm, FLEX-5P/S (FL5-HS-M6)
- GERBER Multi-Tool, Steel, 6-5/8 in Open L (30-001892)
- BOSCH Rotary Laser Kit, 5/8-11 Thread Size (GRL900-20HVK)
- AMPCO SAFETY TOOLS Bricklayers Hammer, 48 Oz, Nonsparking (H-10FG)
- CHICAGO-LATROBE 118° General Purpose Taper Shank Drill Chicago-Latrobe 110 Steam Oxide HSS RHS/RHC 1-7/64 (53171)
- CLE-LINE 118° General Purpose Taper Shank Drill Cle-Line 1894 Steam Oxide HSS RHS/RHC 3/8 (C20524)
- CHICAGO-LATROBE 118° General Purpose Taper Shank Drill Chicago-Latrobe 110 Steam Oxide HSS RHS/RHC 41/64 (53141)
- NACHI Extra Length Taper Shank HSS Drill - 1 1/16in (1059377)
- CHICAGO-LATROBE 118° General Purpose Taper Shank Drill Chicago-Latrobe 110S Steam Oxide HSS RHS/RHC 1-3/4 (53612)
- RDX 1IN HIGH SPEED STEEL 118° POINT OXIDE FINISH 3MT TAPER SHANK DRILL (X200 1)
- KODIAK CUTTING TOOLS #4/0 High Speed Steel Taper Pin Reamer Left-Hand Spiral Flute (5496612)
- Cle-Force Drill Bits