Shop All Taper Shank Drill Bits
Cle-Force
HSS Taper Shank Drill, Spiral Flute, RH
Mfr # C21956
Zoro # G109197165
product price: $18.19
/ea
$18.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Size 18.50 mm
- Drill Bit Point Angle 118 Degrees
- Decimal Equivalent 0.7283 in
- Flute Type Spiral
- Overall Length 247.65 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cle-Force
- MFR # C21956
- Zoro # G109197165
- UPC # 662355014646
- Country of Origin China
- Category Taper Shank Drill Bits
Dimensions
Drill Bit Size | 18.50 mm |
Overall Length | 247.65 mm |
Flute Length | 142.88 mm |
Maximum Drilling Depth | 142.88 mm |
Drill Diameter Tolerance | +0.0000 in/-0.0012 in |
Taper Shank Size | #2 |
Description
HSS Taper Shank Drill, Drill Bit Size 18.50 mm, Drill Bit Point Angle 118 Degrees , Radial Point, High Speed Steel, Steam Oxide
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Thickness Gage Stock, 1 Straight Leaf (666-1)
- ILC Replacement for Ridgid 130383001 Battery (130383001 BATTERY RIDGID)
- DREMEL Wheel, Cut Off, Pk36 (409)
- IRWIN Carpenter Saw, 15 In, 9 TPI, Rubber/Wood (2011201)
- DRILL AMERICA 7/8" HSS 3MT Taper Shank Drill Bit (DWDTS7/8)
- CHICAGO-LATROBE 118° General Purpose Taper Shank Drill Chicago-Latrobe 110 Steam Oxide HSS RHS/RHC 5/8 (53140)
- DRILL AMERICA 18.00mm HSS 2MT Metric Taper Shank Drill Bit (DWDTSMM18.00)
- QUALTECH Taper Shank Drill, Series DWDTSMM, Metric, 24 mm Drill Size Metric, 09449 Drill Size Decimal (DWDTSMM24.00)
- DRILL AMERICA 31/32" Carbide Tipped 3MT Taper Shank Drill Bit (DWDTSCT31/32)
- CHICAGO-LATROBE 118° General Purpose Taper Shank Drill Chicago-Latrobe 110 Steam Oxide HSS RHS/RHC 1-11/16 (53208)
- DRILLCO 1-1/16, Taper Shank Drill #3 M.T. (1400A204)
- Cle-Force Drill Bits