Shop All Taper Shank Drill Bits
Cle-Force
HSS Taper Shank Drill, Spiral Flute, RH
Mfr # C21955
Zoro # G609197214
product price: $14.15
/ea
$14.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Size 16.25 mm
- Drill Bit Point Angle 118 Degrees
- Decimal Equivalent 0.6398 in
- Flute Type Spiral
- Overall Length 228.60 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cle-Force
- MFR # C21955
- Zoro # G609197214
- UPC # 662355014639
- Country of Origin China
- Category Taper Shank Drill Bits
Dimensions
Drill Bit Size | 16.25 mm |
Overall Length | 228.60 mm |
Flute Length | 130.17 mm |
Maximum Drilling Depth | 130.17 mm |
Drill Diameter Tolerance | +0.0000 in/-0.0012 in |
Taper Shank Size | #2 |
Description
HSS Taper Shank Drill, Drill Bit Size 16.25 mm, Drill Bit Point Angle 118 Degrees , Radial Point, High Speed Steel, Steam Oxide
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CP CHICAGO PNEUMATIC HAMMER (8940163615)
- LYNDEX-NIKKEN Collet Square, 16C, 1in (164-064)
- STARRETT Dial Test Indicator, Vert, 0 to 0.030 In (711HSAZ)
- MARSON Rivet Nut Tool, 325-Rnk (M34606)
- CHICAGO-LATROBE 118° General Purpose Taper Shank Drill Chicago-Latrobe 110 Steam Oxide HSS RHS/RHC 1-5/16 (53184)
- CHICAGO-LATROBE 118° General Purpose Taper Shank Drill Chicago-Latrobe 110 Steam Oxide HSS RHS/RHC 21/32 (53142)
- DRILL AMERICA 55/64" HSS 3MT Taper Shank Drill Bit (DWDTS55/64)
- DRILL AMERICA 1-1/64" HSS 3MT Taper Shank Drill Bit (DWDTS1-1/64)
- CHICAGO-LATROBE 118° General Purpose Taper Shank Drill Chicago-Latrobe 110S Steam Oxide HSS RHS/RHC 1-3/4 (53612)
- WESTWARD Taper Shank Drill, 9/16, #2MT, Blk Oxide (5TVF2)
- STM 15764 MT4 Smaller Shank HSS Taper Shank Drill (114228)
- Cle-Force Drill Bits