Shop All Taper Shank Drill Bits
Cle-Force
HSS Taper Shank Drill, Spiral Flute, RH
Mfr # C21954
Zoro # G909197266
product price: $12.99
/ea
$12.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Size 15.25 mm
- Drill Bit Point Angle 118 Degrees
- Decimal Equivalent 0.6004 in
- Flute Type Spiral
- Overall Length 222.25 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cle-Force
- MFR # C21954
- Zoro # G909197266
- UPC # 662355014622
- Country of Origin China
- Category Taper Shank Drill Bits
Dimensions
Drill Bit Size | 15.25 mm |
Overall Length | 222.25 mm |
Flute Length | 123.82 mm |
Maximum Drilling Depth | 123.82 mm |
Taper Shank Size | #2 |
Drill Diameter Tolerance | +0.0000 in/-0.0012 in |
Description
HSS Taper Shank Drill, Drill Bit Size 15.25 mm, Drill Bit Point Angle 118 Degrees , Radial Point, High Speed Steel, Steam Oxide
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1/4"-18 NPS HSS 4 Flute Straight Pipe Tap (DWT64117)
- COILHOSE PNEUMATICS Button Operated Non-Safety Blow Gun (CO 665)
- 3M 12" Hand-Masker Paper Blade (PB12)
- SUPERIOR ELECTRIC Aftermarket Trigger Switch Eaton Style Overhang Trigger Replaces DeWalt 153609-00 (SW38D-3)
- DRILL AMERICA 3/4" 3MT HSS Oversized Shank Taper Shank Drill Bit (DWDTS3/4-3MT)
- WESTWARD Taper Shank Drill, 1 In, #3MT, Blk Oxide (5TVG6)
- WESTWARD Taper Shank Drill, 13/16, #3MT, Blk Oxide (5TVG0)
- DRILL AMERICA 1-11/16" HSS 5MT Taper Shank Drill Bit (DWDTS1-11/16)
- CHICAGO-LATROBE 118° General Purpose Taper Shank Drill Chicago-Latrobe 110 Steam Oxide HSS RHS/RHC 1-7/64 (53171)
- H & H INDUSTRIAL PRODUCTS 3Mt Taper Shank Drill 3/4x5-7/8x10-1/2" (5302-3048)
- PRECISION TWIST DRILL HSS Steam Oxide 118° Taper Shank Drill Jobber ANSI 1 inch (020100)
- Cle-Force Drill Bits