Shop All Taper Shank Drill Bits
Cle-Force
HSS Taper Shank Drill, Spiral Flute, RH
Mfr # C21953
Zoro # G709197206
product price: $11.15
/ea
$11.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Size 13.75 mm
- Drill Bit Point Angle 118 Degrees
- Decimal Equivalent 0.5413 in
- Flute Type Spiral
- Overall Length 215.90 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cle-Force
- MFR # C21953
- Zoro # G709197206
- UPC # 662355014615
- Country of Origin China
- Category Taper Shank Drill Bits
Dimensions
Drill Bit Size | 13.75 mm |
Overall Length | 215.90 mm |
Flute Length | 117.47 mm |
Maximum Drilling Depth | 117.47 mm |
Drill Diameter Tolerance | +0.0000 in/-0.0012 in |
Taper Shank Size | #1 |
Description
HSS Taper Shank Drill, Drill Bit Size 13.75 mm, Drill Bit Point Angle 118 Degrees , Radial Point, High Speed Steel, Steam Oxide
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Round Blank, Unfinished, 3/16" dia. (701-003750)
- INSIZE Digital Indicator, 0.00015" Accuracy (2103-10FE)
- ILC Replacement for Milwaukee 12V Power-plus Battery (12V POWER-PLUS BATTERY MILWAUKEE)
- KIPP Adjustable Handle With Push Button, Size: 5, M16X80, Plastic Orange, Comp: Steel, Button: Black (K0269.72516X80)
- NACHI Regular Length Taper Shank HSS Drill W/ Black Oxide - 2 3/4in (1270951)
- CHICAGO-LATROBE 118° General Purpose Taper Shank Drill Chicago-Latrobe 110 Steam Oxide HSS RHS/RHC 49/64 (53149)
- CHICAGO-LATROBE 118° General Purpose Taper Shank Drill Chicago-Latrobe 110 Steam Oxide HSS RHS/RHC 15/32 (53130)
- CHICAGO-LATROBE 118° General Purpose Taper Shank Drill Chicago-Latrobe 110 Steam Oxide HSS RHS/RHC 41/64 (53141)
- CHICAGO-LATROBE 118° General Purpose Taper Shank Drill Chicago-Latrobe 110 Steam Oxide HSS RHS/RHC 1-11/16 (53208)
- DRILL AMERICA 2" HSS 5MT Taper Shank Drill Bit (DWDTS2INCH)
- DRILL AMERICA 13/16" HSS 3MT Cobalt Steel Taper Shank Drill Bit (DWDTSCO13/16)
- Cle-Force Drill Bits