Shop All Taper Shank Drill Bits
Cle-Force
HSS Taper Shank Drill, Spiral Flute, RH
Mfr # C21952
Zoro # G209197225
product price: $9.99
/ea
$9.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Size 12.80 mm
- Drill Bit Point Angle 118 Degrees
- Decimal Equivalent 0.5039 in
- Flute Type Spiral
- Overall Length 209.55 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cle-Force
- MFR # C21952
- Zoro # G209197225
- UPC # 662355014608
- Country of Origin China
- Category Taper Shank Drill Bits
Dimensions
Drill Bit Size | 12.80 mm |
Overall Length | 209.55 mm |
Flute Length | 111.13 mm |
Maximum Drilling Depth | 111.13 mm |
Drill Diameter Tolerance | +0.0000 in/-0.0012 in |
Taper Shank Size | #1 |
Description
HSS Taper Shank Drill, Drill Bit Size 12.80 mm, Drill Bit Point Angle 118 Degrees , Radial Point, High Speed Steel, Steam Oxide
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS 4 Piece Plier Set Ergonomic Handle (94998)
- MELIN TOOL CO Carbide Micro End Mill Sq 0.047"X1/4 (EMG-.047-LF5)
- EKLIND SAE Plain Ball Hex Key, 5/32" Tip Size, 9 in Long, 3 in Short, 4 PK (61810)
- DRILL AMERICA 3/8"x8" SDS-Plus Hammer Bit Drill Bit (SDS388)
- CHICAGO-LATROBE 118° General Purpose Taper Shank Drill Chicago-Latrobe 110 Steam Oxide HSS RHS/RHC 1-1/8 (53172)
- DRILL AMERICA 1-5/16" HSS 3MT Taper Shank Drill Bit (DWDTS1-5/16-3MT)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Taper Shank Drill Chicago-Latrobe 510 Straw HSS-CO 8% (M42) RHS/RHC 7/16 (53028)
- CHICAGO-LATROBE 118° General Purpose Taper Shank Drill Chicago-Latrobe 110 Steam Oxide HSS RHS/RHC 1-15/32 (53194)
- DRILL AMERICA 1-15/64" 3MT HSS Undersized Shank Taper Shank Drill Bit (DWDTS1-15/64-3MT)
- DRILL AMERICA 1-5/8" HSS 5MT Taper Shank Drill Bit (DWDTS1-5/8)
- CHICAGO-LATROBE 118° General Purpose Taper Shank Drill Chicago-Latrobe 110S Steam Oxide HSS RHS/RHC 1-3/4 (53612)
- Cle-Force Drill Bits