Shop All Taper Shank Drill Bits
Cle-Force
HSS Taper Shank Drill, Spiral Flute, RH
Mfr # C21950
Zoro # G909197204
product price: $9.65
/ea
Sold in multiples of 2 for $19.30
$19.30
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Size 10.50 mm
- Drill Bit Point Angle 118 Degrees
- Decimal Equivalent 0.4134 in
- Flute Type Spiral
- Overall Length 184.15 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cle-Force
- MFR # C21950
- Zoro # G909197204
- UPC # 662355014585
- Country of Origin China
- Category Taper Shank Drill Bits
Dimensions
Drill Bit Size | 10.50 mm |
Overall Length | 184.15 mm |
Flute Length | 98.42 mm |
Maximum Drilling Depth | 98.42 mm |
Drill Diameter Tolerance | +0.0000 in/-0.0010 in |
Taper Shank Size | #1 |
Description
HSS Taper Shank Drill, Drill Bit Size 10.50 mm, Drill Bit Point Angle 118 Degrees , Radial Point, High Speed Steel, Steam Oxide
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN Sockets, 7/16" S x 3/8" Drive S SAE 12 P (CMMT44332)
- WESTWARD 1/4 in Drive Hex Socket Bit SAE 1/16 in Tip, 1 1/2 in L (54TL80)
- DRILL AMERICA 3/8"x5/32" Pilot Hole HSS Straight Shank Counterbore (DEWCBR3/8)
- MILWAUKEE TOOL 5/16" x 25' Inner Core Bulb Head Cable w/ RUST GUARD Plating (48-53-2561)
- CHICAGO-LATROBE 118° General Purpose Taper Shank Drill Chicago-Latrobe 110 Steam Oxide HSS RHS/RHC 1/2 (53132)
- PRECISION TWIST DRILL HSS Steam Oxide 118° Taper Shank Drill Jobber ANSI 1 inch (020100)
- DRILL AMERICA 2" 4MT HSS Undersized Shank Taper Shank Drill Bit (DWDTS2INCH-4MT)
- MORSE Taper Shank 47/64In Drill Bit (10220)
- WESTWARD Taper Shank Drill, 13/16, #3MT, Blk Oxide (5TVG0)
- KODIAK CUTTING TOOLS 45/64 Drill Taper Shank Black Oxide Finish 118 Deg. Pt (5415564)
- NACHI Extra Length Taper Shank HSS Drill - 1 1/16in (1059377)
- Cle-Force Taper Shank Drill Bits