Shop All Tool Bags, Backpacks & Totes
Clc Work Gear
Wide-Mouth Tool Bag, Black, Polyester, 29 Pockets
Mfr # L230
Zoro # G4815842
product price: $66.89
/ea
$66.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Polyester
- Features 11 multi-use pockets inside and 18 outside to help you better organize your tools, Base pad feet to help reduce wear and abrasion, Convenient, Integrated 3 Level LED Light System, Padded Web Carrying Handles and Adjustable Shoulder Strap
- Number of Outside Pockets 18
- Number of Pockets 29
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Clc Work Gear
- MFR # L230
- Zoro # G4815842
- UPC # 084298122309
- Country of Origin China
- Category Tool Bags, Backpacks & Totes
Dimensions
Height | 11-1/2 in |
Width | 8 in |
Overall Depth | 8 in |
Length | 14 in |
Details
Item | Wide-Mouth Tool Bag |
Color | Black |
Material | Polyester |
Features | 11 multi-use pockets inside and 18 outside to help you better organize your tools, Base pad feet to help reduce wear and abrasion, Convenient, Integrated 3 Level LED Light System, Padded Web Carrying Handles and Adjustable Shoulder Strap |
Number of Outside Pockets | 18 |
Number of Pockets | 29 |
Number of Inside Pockets | 11 |
Number of Pieces | 1 |
Includes | (2) AAA Batteries |
Closure Type | Zipper |
Series | Tech Gear |
Shape | Rectangle |
Web Strap | Yes |
Part of a Modular System | No |
Number of Shoulder Straps | 1 |
Primary Application | General Purpose |
Description
If you are looking for a durable and convenient tool bag, the CLC L230 Tool Bag is perfect. It has 29 pockets so you can keep all your tools organised. The zipper closure ensures that your tools stay safe and secure. The bag also has adjustable shoulder straps and an ergonomic handle for carrying comfort. With a black polyester exterior, this tool bag will be able to withstand the test of time. This CLC L230 Tool Bag is the ideal companion for those who work with their hands or need to transport tools around easily.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Bull Point Chisel, SDS Max, L 12 In. (22UV09)
- WILLIAMS Williams Super Combo Wrench Set, 10 pcs., Metric (MWS-6A)
- H & H INDUSTRIAL PRODUCTS Multi-Use Rule & Gauge (4906-0100)
- J.W. WINCO GN6336.4-SG-32-M6-16 Star Knob (6336.4-SG-32-M6-16)
- CLC WORK GEAR Tool Works Series Waist Apron, 29 to 50 in Waist, Cotton, OffWhite, 5Pocket (C12)
- CLC WORK GEAR Tool Backpack, Black, Polyester, 36 Pockets (ECPL38)
- CLC WORK GEAR CLC 61 Pocket Bucket Organizer (4122)
- CLC WORK GEAR Utility Tool Bag 2Pc (1107)
- CLC WORK GEAR Lighted Handle 15 in Tool Carrier, Black, Polyester, 22 Pockets (L234)
- CLC WORK GEAR Wide-Mouth Tool Bag, Black, Polyester, 17 Pockets (1113)
- EVEREST Tool Bag, Everest 020-DGRY-BK Crossover Duffel Bag - Dark Grey & Black, Gray (020-DGRY-BK)
- Clc Work Gear Tool Bags, Backpacks & Totes