Shop All Tool Belts & Pouches
Clc Work Gear
Tool Works Series Work Belt, 29 to 46 in Waist, Leather
Mfr # E4501
Zoro # G707373350
product price: $17.95
/ea
$17.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tool Storage Type Included Belt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Clc Work Gear
- MFR # E4501
- Zoro # G707373350
- UPC # 84298145018
- Country of Origin China
- Category Tool Belts & Pouches
Details
Item | Tool Works Series Work Belt, 29 to 46 in Waist, Leather |
Tool Storage Type Included | Belt |
Description
Our traditional embossed leather work belt with a classic square singletongue buckle design
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Head Set, M6, 65mm, FLEX-5P/S (FL5-HS-M6)
- K-TOOL INTERNATIONAL 1/2" Drive Socket Adapter SAE (KTI-33041)
- AVEN Tweezers, Gp Square End, 3-1/2" (18485)
- STURTEVANT RICHMONT Torque Wrench Head, Open End, Size 11/16" (OE 11/16)
- CLC WORK GEAR Tool Pouch, Tool Holster, Tan, Leather, 1 Pockets (768)
- CLC WORK GEAR Tool Apron, Tool Apron, White, Canvas, 4 Pockets (C11)
- CLC WORK GEAR Tool Pouch, Tool Holster, Tan, Leather, 1 Pockets (767)
- CLC WORK GEAR Cell Holder/4Pckt Holder (1501)
- CLC WORK GEAR Tool Suspenders, Suspenders, Yellow, Polyester (14110)
- CLC WORK GEAR Tool Pouch, Tool Sheath, Tan, Leather, 1 Pockets (453)
- CLC WORK GEAR Belt, Tan, Leather (IPK489X)
- Clc Work Gear Tool Belts & Pouches