Shop All Tool Belts & Pouches
Clc Work Gear
Tool Works Series Work Belt, 29 to 46 in Waist, Cotton
Mfr # C501
Zoro # G107373134
product price: $11.45
/ea
$11.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tool Storage Type Included Belt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Clc Work Gear
- MFR # C501
- Zoro # G107373134
- UPC # 84298015014
- Country of Origin China
- Category Tool Belts & Pouches
Details
Item | Tool Works Series Work Belt, 29 to 46 in Waist, Cotton |
Tool Storage Type Included | Belt |
Description
A premium quality, militarystyle cotton web work belt with an interlocking buckle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG HORN #61-80 Drill Gauge (19878)
- BOSCH Hammer Steel, Flat Chisel, 3/4 Hex, 18 L (HS1518)
- BON TOOL Rub Brick, No Flute 8" X 3 1/2" X 3/4", 20 Grit Pl Handle (12-281)
- DYNABRADE Straight Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 18,000 RPM, 0.7 hp (52257)
- CLC WORK GEAR Tool Apron, Tool Apron, White, Canvas, 4 Pockets (C11)
- CLC WORK GEAR Tool Belt, Tool Belt, Black, Polyester (5625)
- CLC WORK GEAR Tool Apron, Tool Apron, White, Canvas, 5 Pockets (C12)
- CLC WORK GEAR TOOL/NAIL BG W/BLT BK/RD (HT5663)
- CLC WORK GEAR Tool Apron, Tool Apron, White, Canvas, 2 Pockets (C6)
- CLC WORK GEAR Black Ballistic Polyester 12 Pockets, 5505 (5505)
- ESTWING 13 Pocket Framer's Tool Rig (94745)
- Clc Work Gear Tool Belts & Pouches