Shop All Tool Bags, Backpacks & Totes
Clc Work Gear
Tool Works Series Drill Holster, Polyester, Black, 18 in W, 1212 in H
Mfr # 5023
Zoro # G707373176
$38.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Clc Work Gear
- MFR # 5023
- Zoro # G707373176
- UPC # 84298050237
- Country of Origin China
- Category Tool Bags, Backpacks & Totes
Details
Color | Black |
Material | Polyester |
Description
Our deluxe cordless drill holster is angled for better balance, has a safety strap with a quick release buckle and features multiple pockets and sleeves to organize your bits and accessories
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Flare Nut Wrench, Head Size 13mm (J3813M)
- KNIPEX Push-Button Replacement Set for 86/87 25 (87 09 01)
- GRIP TIGHT TOOLS 7-1/4-inch Classic 24-Tooth Tungsten Carbide Tipped Circular Saw Blade, Wood Cutting, 25PK (N1611-25)
- REGAL CUTTING TOOLS 1 1/4"-7 H4 4 Flt. Bottom Hand Tap (008662AS)
- CLC WORK GEAR Tote, Tan, Leather, 17 Pockets (526)
- CLC WORK GEAR Tool Bag, Black, Polyester (1100)
- CLC WORK GEAR Tool Bag, Off-White, Canvas, 1 Pockets (107)
- CLC WORK GEAR Tool Works Series Tool Pouch, 10Pocket, Polyester, BlackTan, 712 in W, 11 in H, 614 in D (1505)
- CLC WORK GEAR Tool Bag, Black, Polyester, 32 Pockets (1164)
- CLC WORK GEAR TOOL BAG 16"" W/CNTR CASE (1529)
- UNCLE MIKES Organizer Bag, Black, 600d Polyester (52562)
- Clc Work Gear Tool Bags, Backpacks & Totes