Shop All Tool Bags, Backpacks & Totes
Clc Work Gear
Tool Tote, Black, Polyester, 27 Pockets
Mfr # 1579
Zoro # G3467913
product price: $91.05
/ea
Free Shipping & Returns
$91.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Polyester
- Features 12 Pockets Inside and 15 Pockets Inside Provide Storage and Organization for Your Favorite Hand Tools, Padded Adjustable Shoulder Strap, Removable and Adjustable Partition Slides Into Place to Customize Tool Box to Your Storage Needs, Sturdy Metal Handle Bar With Molded Foam Grip for Easy Carrying, Wide Open Main Compartment
- Number of Pockets 27
- Length 20 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Clc Work Gear
- MFR # 1579
- Zoro # G3467913
- UPC # 084298015793
- Country of Origin China
- Category Tool Bags, Backpacks & Totes
Dimensions
Length | 20 in |
Overall Depth | 11 in |
Height | 11 in |
Width | 20 in |
Details
Item | Tool Tote |
Color | Black |
Material | Polyester |
Features | 12 Pockets Inside and 15 Pockets Inside Provide Storage and Organization for Your Favorite Hand Tools, Padded Adjustable Shoulder Strap, Removable and Adjustable Partition Slides Into Place to Customize Tool Box to Your Storage Needs, Sturdy Metal Handle Bar With Molded Foam Grip for Easy Carrying, Wide Open Main Compartment |
Number of Pockets | 27 |
Includes | a Sturdy Bar Handle With Foam Grip, Electrical Tape Strap, Padded Shoulder Strap, Tape Measure Clip |
Number of Inside Pockets | 15 |
Closure Type | Open Top |
Number of Outside Pockets | 12 |
Number of Pieces | 1 |
Shape | Rectangle |
Series | Tool-Works |
Primary Application | General Purpose |
Web Strap | Yes |
Number of Shoulder Straps | 1 |
Part of a Modular System | No |
Description
If you are looking for a sturdy tool bag, the CLC 1579 Tool Tote is an excellent choice. It has 27 pockets, which means there is ample space to store all your tools. The black and tan polyester tool tote is open top with an overall depth of 11 in., height of 11 in. and width of 20 in. It also has an overall length of 20 in. and features a closure type that is easy to open and close while on the go. This lightweight yet durable tool bag comes with shoulder straps for comfortable carrying. The CLC 1579 Tool Tote will keep your tools safe from the elements when you are working outside or going from job site to job site.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILLCO HSS Bottoming Taps H-3, 12-24, 12PK (20E012CB)
- IMPACTO Tool Grip Wrap Kit, 6.5x5-1/8" (9068)
- WESTWARD Combination Wrench, SAE, 3/8in Size (36A175)
- HHIP 4 Piece High Speed Steel Center Drill Set #1-#4 (5000-0019)
- CLC WORK GEAR Wide-Mouth Tool Bag, Black, Polyester, 17 Pockets (1113)
- CLC WORK GEAR Tool Bag, Off-White, Canvas, 1 Pockets (107)
- CLC WORK GEAR TOOL BAG 16"" W/CNTR CASE (1529)
- CLC WORK GEAR Wide-Mouth Tool Bag, Black, Polyester, 29 Pockets (L230)
- CLC WORK GEAR Wide-Mouth Tool Bag, Black, Polyester, 25 Pockets (1163)
- CLC WORK GEAR Tool Bag, Black, Polyester, 18 Pockets (1148)
- SUPER ANCHOR SAFETY Tool Bag, Gray, Polyester (6003)
- Clc Work Gear Tool Bags, Backpacks & Totes