Shop All Tool Belts & Pouches
Clc Work Gear
Tool Suspenders, Tool Belt Suspenders, Black, Nylon, 0 Pockets
Mfr # 5122
Zoro # G7877091
product price: $22.79
/ea
$22.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon
- Tool Storage Type Included Tool Suspenders
- Color Black
- Features Convenient Quick Fastening System, Heavy Duty Web for Extra Strength
- For Use With Belt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Clc Work Gear
- MFR # 5122
- Zoro # G7877091
- UPC # 084298512209
- Country of Origin India
- Category Tool Belts & Pouches
Dimensions
Depth | 2 1/2 in |
Width | 6 1/2 in |
Height | 16 1/2 in |
Overall Length | 52 in |
Overall Width | 6 1/2 in |
Suspender Chest Retaining Strap Width | 1 in |
Adjustable Length | 52 in to 56 in |
Details
Item | Tool Belt Suspenders |
Material | Nylon |
Tool Storage Type Included | Tool Suspenders |
Color | Black |
Features | Convenient Quick Fastening System, Heavy Duty Web for Extra Strength |
For Use With | Belt |
Belt Type | Padded |
Number of Pockets | 0 |
Number of Bite Clips | 0 |
Includes Suspender Chest Retaining Strap | Yes |
Primary Application | Carpentry |
Series | Tool Works |
Includes Cell Phone Holder | No |
Number of Snap Hooks | 0 |
Padded | No |
Adjustment Type | Buckle |
Description
Tool Belt Suspenders, Adjustable Length 52 in to 56 in, Adjustment Type Buckle, Color Black, Features Convenient Quick Fastening System, Heavy Duty Web for Extra Strength, For Use With Belt, Includes Cell Phone Holder No, Includes Suspender Chest Retaining Strap Yes, Material Nylon, Number of Bite Clips 0, Number of Pockets 0, Number of Snap Hooks 0, Overall Length 52 in, Overall Width 6 1/2 in, Padded No, Primary Application Carpentry, Series Tool Works
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS 3/8" Drive Drive Ball Retainer Impact Extension, SAE, 1 pcs, Black Oxide, 10 in L (45672)
- SUNEX Angle Angle Grinder, Heavy Duty, 11,000 rpm, 1/2 HP (SX211A)
- ULLMAN Magnetic Pick-Up Tool, 5-7/8in.L, 2 lb. (NO. 15X)
- POWERBUILT 1/2" Drive 24Mm 6Pt Deep Socket (640840)
- CLC WORK GEAR SMARTPHILIPSONE/TL HOLDER BK/RD (HT5114)
- CLC WORK GEAR Tool Works Series Work Belt, 29 to 46 in Waist, Leather (E4501)
- CLC WORK GEAR Carpenters Tool Belt 4Pc (1649)
- CLC WORK GEAR MULTI-PURPSE ZPPR PCH BK (HT5102)
- CLC WORK GEAR Combo Toolbelt 15Pckt Br (21448)
- CLC WORK GEAR Tool Holder 4 Pocket (1104)
- KLEIN TOOLS Black Ballistic Nylon Tool Belt, 26 Pockets, 55429 (55429)
- Clc Work Gear Tool Belts & Pouches