Shop All Tool Belts & Pouches
Clc Work Gear
Tool Pouch, Tool Holster, Tan, Leather, 1 Pockets
Mfr # 417
Zoro # G3910006
product price: $5.99
/ea
$5.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Leather
- Tool Storage Type Included Tool Pouch
- Color Tan
- Features Heavy Duty, Molded, Open-Bottom Design Holds a Variety of Tools
- Closure Type Open Top
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Clc Work Gear
- MFR # 417
- Zoro # G3910006
- UPC # 084298004179
- Country of Origin India
- Category Tool Belts & Pouches
Dimensions
Overall Width | 3 3/4 in |
Overall Height | 8 1/2 in |
Overall Depth | 1 in |
For Maximum Belt Width | 2 3/4 in |
Belt Width | 2 3/4 in |
Details
Item | Tool Holster |
Material | Leather |
Tool Storage Type Included | Tool Pouch |
Color | Tan |
Features | Heavy Duty, Molded, Open-Bottom Design Holds a Variety of Tools |
Closure Type | Open Top |
Type | Tool Holder |
Tether Capable | Tether Capable |
Includes | Top Grain Leather, Molded |
Number of Pockets | 1 |
Tether Style | Tether Capable |
Number of Inside Pockets | 0 |
Number of Outside Pockets | 1 |
Belt Attachment Type | Slotted |
Style | Tool Holster |
Compatible with Product Type | Pliers, Tool Belts |
Attachment Type | Belt Slot |
Description
When you need to keep your tools close at hand, the CLC 417 Tan Leather 1 Pockets is the tool belt that will work for you. The open-bottom design allows it to hold a variety of tools. Made from heavy duty leather, this tool holster has a molded construction and an open top closure. It comes with a tool pouch and can be attached to any 2 3/4 in. wide belt or strap. The CLC 417 Tan Leather 1 Pockets is designed for holding your tools securely while allowing easy access when needed.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Band Saw Blade, 15 ft. 8 in L, 1-1/4" W, 4/6 TPI, 0.042" Thick, Steel (1793101)
- STARRETT Dial Test Indicator Set, 1-1/4", White (3809AC)
- MELIN TOOL CO Carbide Hp End Mill Sq 0.093"X.279, Number of Flutes: 5 (GMG-403-ALTIN)
- MELIN TOOL CO Drill Mill, HSS, 90 deg., 3/16" x 7/16", Finish: Uncoated (A-1206-DP-1)
- CLC WORK GEAR Tool Pouch, Tool Pouch, Off White, Canvas, 1 Pockets (914)
- CLC WORK GEAR Tool Pouch 25 Pocket (1526)
- CLC WORK GEAR Tool Pouch, Tool Holster, Tan, Leather, 1 Pockets (767)
- CLC WORK GEAR Tool Pouch, Tool Holster, Tan, Leather, 1 Pockets (768)
- CLC WORK GEAR Tool Pouch, Tool Pouch, Tan, Leather, 10 Pockets (I923X)
- CLC WORK GEAR TOOL/NAIL BG W/BLT BK/RD (HT5663)
- CLIP & CARRY Kydex Sheath for the Gerber Suspension N, GSUSP-NXT-CF-BLK (GSUSP-NXT-CF-BLK)
- Clc Work Gear Tool Belts & Pouches