Shop All Tool Belts & Pouches
Clc Work Gear
Tool Pouch, Tool Belt, Black, Polyester, 5 Pockets
Mfr # 1245
Zoro # G2854284
original price:
$17.49
7% off
new price: $16.15
/ea
$16.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Tool Storage Type Included Tool Pouch
- Color Black
- Features Metal Clip for All Sizes of Measuring Tapes
- Measurement Type SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Clc Work Gear
- MFR # 1245
- Zoro # G2854284
- UPC # 084298012457
- Country of Origin China
- Category Tool Belts & Pouches
Dimensions
Width | 2" |
Waist Size | 29 in to 46 in |
Overall Width | 10 in |
Overall Length | 49 in |
Minimum Waist Size | 29 in |
Maximum Waist Size | 46 in |
Belt Width | 2 in |
Description
The CLC 1245 Black Polyester Tool Belt is the perfect tool belt for those who are on the go. It comes with five pockets and has a metal clip for all sizes of measuring tapes. The black polyester tool belt is made of durable materials, so you can rely on it to last through your projects. With a metal clip that holds your measuring tape in place, you will always have easy access to it when you need it most. The five pockets offer ample storage space for all your tools, allowing you to carry them around with ease. This tool belt has an overall length of 49 in., width of 2 in., and a waist size ranging from 29 in to 46 in. If you want a stylish yet functional tool belt, then the CLC 1245 Black Polyester Tool Belt is just what you need.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- X1 TOOLS 7/16 in. x 6 in. Long Spade Bit / Paddle Bit / Wood Bit 1 Bit by X1 Tools (X1E-CON-BIT-SPA-2044x1)
- MILWAUKEE TOOL Guide Plate for 3-1/2" Thick Wall Core Bit (48-20-5173)
- PERFORMANCE TOOL 7-Pc Metric T-Handle Hex Key Set, W1712 (W1712)
- DRILL AMERICA m18x2.5 1-1/2"OD HSS Round Die (DWTMR112-18X2.5)
- CLC WORK GEAR ELECTRICIAN POUCH 21PKT (1509)
- CLC WORK GEAR Swinging Hammer Holder (739)
- CLC WORK GEAR Tool Holder 4 Pocket (1104)
- CLC WORK GEAR Tool Apron, Tool Apron, Blue, Cotton, 3 Pockets (BS60)
- CLC WORK GEAR Tool Pouch, Tool Holster, Black, Polyester, 2 Pockets (5003)
- CLC WORK GEAR Carpenters Tool Belt 4Pc (1649)
- TOUGHBUILT Work Belt (TB-CT-42)
- Clc Work Gear Tool Belts & Pouches