Shop All Tool Bags, Backpacks & Totes
This Product is Discontinued
Clc Work Gear
Tool Bag w/Parts Tray, Black, Polyester, 36 Pockets (Discontinued)
Mfr # 1141
Zoro # G4052763
This Product is Discontinued
Key Features
- Color Black
- Material Polyester
- Features Padded Carrier Handles
- Number of Pockets 36
- Number of Outside Pockets 34
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Clc Work Gear
- MFR # 1141
- Zoro # G4052763
- Country of Origin Unknown
- Category Tool Bags, Backpacks & Totes
Dimensions
Width | 9" |
Height | 12" |
Details
Item | Tool Bag w/Parts Tray |
Color | Black |
Material | Polyester |
Features | Padded Carrier Handles |
Number of Pockets | 36 |
Number of Outside Pockets | 34 |
Includes | 2 11 in x 6 in Multi Compartment Trays |
Number of Inside Pockets | 2 |
Description
Tool Bag w/Parts Tray, Material Polyester, Color Black, Features Padded Carrier Handles, Includes 2 11 in x 6 in Multi Compartment Trays, Number of Inside Pockets 2, Number of Outside Pockets 34, Number of Pockets 36
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.