Shop All Tool Bags, Backpacks & Totes
Clc Work Gear
Tool Bag, Tote Bag, 23 Pockets
Mfr # 1534
Zoro # G7133306
product price: $59.95
/ea
$59.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Tote Bag
- Number of Pockets 23
- Width 8 in
- Includes Top-Side Plastic Tray
- Length 16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Clc Work Gear
- MFR # 1534
- Zoro # G7133306
- UPC # 84298015342
- Country of Origin China
- Category Tool Bags, Backpacks & Totes
Dimensions
Width | 8 in |
Length | 16 in |
Height | 11 in |
Details
Item | Tool Bag |
Features | Tote Bag |
Number of Pockets | 23 |
Includes | Top-Side Plastic Tray |
Description
16 In. 25-Pocket Tool Bag With Top Plastic Tray
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Multi-Driver, Steel, Shank 4-1/2", SAE (77891)
- SUPERIOR ELECTRIC Japanese Aftermarket Carbon Brush Set (K21/K42)
- RIDGID Bushing, Guide Tube (27448)
- GREY PNEUMATIC SKT 1/2" DRIVE X 1/2" HEX DRIVER 6" LENG (GP29166F)
- CLC WORK GEAR Lighted Handle 15 in Tool Carrier, Black, Polyester, 22 Pockets (L234)
- CLC WORK GEAR Wide-Mouth Tool Bag, Black, Polyester, 7 Pockets (1111)
- CLC WORK GEAR Tool Tote, Black, Polyester, 42 Pockets (1530)
- CLC WORK GEAR Tool Bag, Black, Polyester (1100)
- CLC WORK GEAR Tool Tote, Black, Polyester, 27 Pockets (1579)
- CLC WORK GEAR TOOLBAG TRDSMAN 33PKT (HT5543)
- PAKTEK Paktek 93400 ToolRoll Bag (93400)
- Clc Work Gear Tool Bags, Backpacks & Totes