Shop All Tool Bags, Backpacks & Totes
Clc Work Gear
Tool Bag, Off-White, Canvas, 1 Pockets
Mfr # 107
Zoro # G900404653
product price: $57.69
/ea
$57.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Off-White
- Material Canvas
- Features Bucket Bag
- Height 16 in
- Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Clc Work Gear
- MFR # 107
- Zoro # G900404653
- UPC # 084298203046
- Country of Origin India
- Category Tool Bags, Backpacks & Totes
Dimensions
Height | 16 in |
Width | 10 1/2 in |
Length | 10 1/2 in |
Overall Diameter | 10-1/2 in |
Details
Item | Tool Bag |
Color | Off-White |
Material | Canvas |
Features | Bucket Bag |
Shape | Round |
Type | Straight Wall |
Hang Strap Type | None |
Closure Type | Open Top |
Number of Inside Pockets | 1 |
Reinforced Bottom | Yes |
Number of Pockets | 1 |
Number of Outside Pockets | 0 |
Strap Material | Canvas |
Includes Hang Strap | No |
Attachment Type | None |
Description
Bucket Bag, Bag Material Canvas, Bag Type Straight Wall, Body Color Off-White, Bottom Diameter 12 in, Closure Type Open Top, Attachment Type None, Number of Inside Pockets 1, Number of Outside Pockets 0, Number of Pockets 1, Overall Height 16 in, Overall Length 10 1/2 in, Overall Width 10 1/2 in, Reinforced Bottom Yes, Shape Round, Strap Material Canvas, Top Diameter 10 1/2 in, Includes Hang Strap No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Insert Bit, 1/4In, Slotted, 8-10, 2In (50 Pack) (DWA2SL8IRB)
- MITUTOYO Feeler Gage (184-313S)
- MASON Pad, Anti Vibration (5C025)
- CAPRI TOOLS 1/4 in Drive 8 mm 12-Point Metric Shallow Socket (CP16145)
- CLC WORK GEAR Dlx Tool Backpack 44Pckt (1134)
- CLC WORK GEAR Wide-Mouth Tool Bag, Black, Polyester, 25 Pockets (1163)
- CLC WORK GEAR Tool Bag, Black, Polyester (1100)
- CLC WORK GEAR Tool Works Series Tool Pouch, 10Pocket, Polyester, BlackTan, 712 in W, 11 in H, 614 in D (1505)
- CLC WORK GEAR Tool Works Series Waist Apron, 29 to 50 in Waist, Cotton, OffWhite, 5Pocket (C12)
- CLC WORK GEAR Tool Bag, Black, Polyester (1165)
- GREENLEE Crate Cover Tool Organizer, Black, Polyester, 11 Pockets (0158-28)
- Clc Work Gear Tool Bags, Backpacks & Totes