Shop All Tool Bags, Backpacks & Totes
Clc Work Gear
Tool Bag, CLC 1139 Large Traytote Tool Bag, Polyester
Mfr # 1139
Zoro # G003072704
product price: $74.95
/ea
$74.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tool Storage Type Included Tool Bag
- Material Polyester
- For Use With Accessories
- Depth 10"
- Weight 5.76 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Clc Work Gear
- MFR # 1139
- Zoro # G003072704
- UPC # 84298011399
- Country of Origin China
- Category Tool Bags, Backpacks & Totes
Dimensions
Depth | 10" |
Width | 15" |
Height | 12" |
Details
Item | CLC 1139 Large Traytote Tool Bag |
Tool Storage Type Included | Tool Bag |
Material | Polyester |
For Use With | Accessories |
Weight | 5.76 lb |
Handle Style | Tote |
Type | Carrying Case |
Durability | Stress Resistant |
Accessibility | Top Loading |
Carrying Options | Handle |
Description
15" Large Traytote Tool Bag
Our patented TrayTote bag includes a large multi-compartment plastic parts tray that stores neatly beneath the main tool storage section, 13 inside pockets and 8 outside help organize hand tools, with a padded shoulder strap and padded handles for easy carrying.
Features:
- 13 inside pockets and 8 outside to organize a wide range of tools and accessories
- 13 1/2" x 9" multi-compartment plastic parts tray included, slides securely into bottom of bag
- Reinforced web carrying handles
- Top opens wide for easy interior access
- Heavy-duty stitching and bar tacking at all stress points
- Approx. 15"L x 9"W x 12"H
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 4 pc. SHOCKWAVE Impact Duty 1/4 in. - 1/2 in. Drive Adapter and Reducer Set (49-66-6742)
- COMMSCOPE Replacement for Tessco Tw-4310 (TW-4310)
- BETA Carpenters Square Blade, 300mm (016740130)
- HARVEY TOOL Miniature End Mill - Corner Radius - Long Flute, 0.0620" (1/16) (959662)
- CLC WORK GEAR Backpack, Tool Backpack, Black, Polyester, 17 Pockets (L255)
- CLC WORK GEAR Utility Tool Bag 2Pc (1107)
- CLC WORK GEAR Tote, Tool Tote, Tan, Leather, 17 Pockets (526)
- CLC WORK GEAR CLC 61 Pocket Bucket Organizer (4122)
- CLC WORK GEAR Tool Works Series Loop Neck Bib Apron, 29 to 46 in Waist, Cotton, Blue, 3Pocket (BS60)
- CLC WORK GEAR BAG NAIL&TOOL 11PKT (1620)
- EVEREST Tool Bag, Everest 025-OG-BK Large Crossover Duffel Bag - Orange & Black, Black/Orange (025-OG-BK)
- Clc Work Gear Tool Bags, Backpacks & Totes