Shop All Tool Bags, Backpacks & Totes
Clc Work Gear
Tool Bag, Black, Polyester
Mfr # 5833
Zoro # G004258107
product price: $50.99
/ea
$50.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Clc Work Gear
- MFR # 5833
- Zoro # G004258107
- UPC # 84298583308
- Country of Origin China
- Category Tool Bags, Backpacks & Totes
Details
Item | Tool Bag |
Color | Black |
Material | Polyester |
Description
Our Pro Framer, heavy-duty ballistic fabric nail and tool bag has 5 pockets, a measuring tape clip and our patented pouch handle design.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Power Bit, SAE, 2" Bit L (IWAF36212)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 1-7/16" 6 pt SAE Socket, 6 Points (41146)
- LENOX Carbide Hole Cutter, 1 3/4 In, 3/8Cut D (20103-28CHC)
- WESTWARD Serrated Jaw, 8 in. (GGS_50174)
- CLC WORK GEAR Wide-Mouth Tool Bag, Black, Polyester, 17 Pockets (1113)
- CLC WORK GEAR Tool Backpack, Black, Polyester, 75 Pockets (1132)
- CLC WORK GEAR Nail/Tool Bag 8Pckt (1823)
- CLC WORK GEAR Wide-Mouth Tool Bag, Black, Polyester, 23 Pockets (1139)
- CLC WORK GEAR Tool Works Series Loop Neck Bib Apron, 29 to 46 in Waist, Cotton, Blue, 3Pocket (BS60)
- CLC WORK GEAR Tool Bag, Black, Polyester (1100)
- DEAD ON Tool Rig with Suspenders, Poly Fabric, Black, 30Pocket (DO-FR)
- Clc Work Gear Tool Bags, Backpacks & Totes