Shop All Tool Bags, Backpacks & Totes
Clc Work Gear
Tool Bag, Black, Polyester, 18 Pockets
Mfr # 1148
Zoro # G700404655
product price: $21.95
/ea
$21.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Polyester
- Features Bucket Bag
- Number of Pockets 18
- Number of Inside Pockets 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Clc Work Gear
- MFR # 1148
- Zoro # G700404655
- UPC # 084298011481
- Country of Origin China
- Category Tool Bags, Backpacks & Totes
Dimensions
Width | 10 in |
Height | 7 in |
Length | 10 in |
Overall Diameter | 10 in |
Details
Item | Tool Bag |
Color | Black |
Material | Polyester |
Features | Bucket Bag |
Number of Pockets | 18 |
Number of Inside Pockets | 6 |
Closure Type | Drawstring |
Number of Outside Pockets | 12 |
Type | Straight Wall |
Strap Material | Polyester |
Shape | Round |
Reinforced Bottom | No |
Hang Strap Type | None |
Includes Hang Strap | No |
Attachment Type | None |
Description
The CLC 1148 Bucket Bag is the ideal accessory for transporting your tools. It has a large capacity and can hold 18 different tools. Made of polyester, this bucket bag is water resistant and easy to clean. It has a drawstring closure, which allows you to close it securely when not in use. This black tool bag also has an 18 pocket design with 6 inside pockets and 12 outside pockets. The straight wall bag has dimensions of 10 in. width, length and height respectively, as well as a bottom diameter of 10 in., top diameter of 10 in., and an inside pocket depth of 1/2 in.. The CLC 1148 Bucket Bag is the perfect tool bag for keeping your belongings safe and organised on the go.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO Vibration Isolation Mount, Thread 1/4-20 (456.2-20-15-14-1/4-55)
- PAKTEK Paktek 93400 ToolRoll Bag (93400)
- SUPERCUT 57-inch x 0.25-inch x 0.014 x 14 TPI Carbon Tool Steel Blade (346008)
- ZORO SELECT Carbide End Mill, 2-1/2 in, CEM38B2 (CEM38B2)
- CLC WORK GEAR Tool Bag, Black, Polyester (ECP135)
- CLC WORK GEAR Wide-Mouth Tool Bag, Black, Polyester, 7 Pockets (1111)
- CLC WORK GEAR Tool Bag, Tan, Canvas, 1 Pockets (304X)
- CLC WORK GEAR Lighted Handle 15 in Tool Carrier, Black, Polyester, 22 Pockets (L234)
- CLC WORK GEAR Wide-Mouth Tool Bag, Black, Polyester, 23 Pockets (1139)
- CLC WORK GEAR TOOL BAG 16"" W/CNTR CASE (1529)
- WESTWARD Duffel Bag, Red, 600d Polyester, 3 Pockets (25F575)
- Clc Work Gear Tool Bags, Backpacks & Totes