Shop All Tool Bags, Backpacks & Totes
Clc Work Gear
Tool Bag, Black, Polyester
Mfr # 1579
Zoro # G907373068
product price: $138.99
/ea
Sold in multiples of 2 for $277.98
Free Shipping & Returns
$277.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tool Storage Type Included Tool Bag
- Color Black
- Material Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Clc Work Gear
- MFR # 1579
- Zoro # G907373068
- UPC # 84298015793
- Country of Origin China
- Category Tool Bags, Backpacks & Totes
Details
Tool Storage Type Included | Tool Bag |
Color | Black |
Material | Polyester |
Description
A premium quality open top, soft sided tool box with an extralarge center section plus 27 pockets and 6 sleeves for ample tool storage, includes an electrical tape strap, tape measure clip, a sturdy bar handle with foam grip and padded shoulder strap
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAZYPOWER Rotary Drum Rasp, 4 in., 1 pcs. (30453)
- OSG Spiral Point Tap Plug, 3 Flutes (1730501)
- SK PROFESSIONAL TOOLS 8 in Duckbill Plier Comfortable Vinyl Handle (17828)
- US TAPE 48 in Adhesive Tape Measure, 1/2 in Blade (50020)
- CLC WORK GEAR Bag/Tote, Tool Pouch, Black, Polyester, 10 Pockets (1505)
- CLC WORK GEAR Bucket Bag, Bucket Tool Organizer, Off-White, Plastic, 4 Pockets (1152)
- CLC WORK GEAR BAG NAIL&TOOL 11PKT (1620)
- CLC WORK GEAR Bag/Tote, Tool Bag, Black, Polyester, 25 Pockets (1163)
- CLC WORK GEAR Bag/Tote, Tool Tote, Black, Polyester, 27 Pockets (1579)
- CLC WORK GEAR Bag/Tote, Tool Tote, Black, Polyester, 42 Pockets (1530)
- GREENLEE Bag/Tote, Tool Bag, Black, Polyester, 11 Pockets (0158-28)
- Clc Work Gear Tool Bags, Backpacks & Totes